Shop All Duplex Straight Blade Receptacles
American Imaginations
50 Amp Round Black Electrical Receptacle Plastic
Mfr # AI-36859
Zoro # G810633716
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 250V
- Material Plastic
- For Use With Residential/Non-Residential
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36859
- Zoro # G810633716
- UPC # 627622368594
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 250V |
Material | Plastic |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Includes | Electrical Receptacle |
Color | Black |
Handle Type | Standard |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle in black color. DESIGNED TO SUPPORT HEAVY-DUTY CORD-CONNECTED MACHINERY LIKE CONSTRUCTION HEATERS, ARC WELDERS, AND LARGE MOTOR-DRIVEN APPLIANCES, THIS PRODUCT IS VERSATILE WITH COMPATIBILITY FOR BOTH -0.75 AND 1 INCH CONDUITS. IT COMES EQUIPPED WITH BUILT-IN CABLE CLAMPS FOR EASY INSTALLATION. WITH A ROBUST 50A CAPACITY, THIS SURFACE-MOUNT UNIT IS ENGINEERED FOR DEPENDABLE PERFORMANCE. This electrical receptacle features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- KING INNOVATION Gorilla Nuts Bag/10 (68205)
- WINGGARD WIRE CONN BLUE WINGGARD (10-089)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- American Imaginations Duplex Straight Blade Receptacles