Shop All Fire Extinguishers
American Imaginations
5 LB. Stainless Steel Red Home-Office Fire Extinguisher
Mfr # AI-37082
Zoro # G410835879
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Hose Length 0.5 in
- Unit Width 0.5 in
- Cylinder Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37082
- Zoro # G410835879
- UPC # 627622370825
- Country of Origin Canada
- Category Fire Extinguishers
Dimensions
Hose Length | 0.5 in |
Unit Width | 0.5 in |
Details
Color | Red |
Cylinder Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x home-office fire extinguisher in red color. THIS FIRE EXTINGUISHER, SUITABLE FOR BOTH HOME AND OFFICE USE, BOASTS A 3-A40-BC RATING, INDICATING ITS EFFECTIVENESS IN DIVERSE FIRE SCENARIOS. IT STANDS OUT WITH ITS RECHARGEABLE CAPABILITY AND FEATURES A FLEXIBLE HOSE ALONG WITH A HIGH VISIBILITY PRESSURE GAUGE FOR EASE OF USE. THE EXTINGUISHER UTILIZES A VERSATILE DRY CHEMICAL FIRE EXTINGUISHING AGENT, ENSURING ITS APPLICABILITY ACROSS A RANGE OF FIRE TYPES. CONVENIENTLY, A WALL HOOK IS INCLUDED FOR STRAIGHTFORWARD STORAGE. WITH A WEIGHT OF 5 LBS, THIS EXTINGUISHER STRIKES A BALANCE BETWEEN SUBSTANTIAL FIREFIGHTING CAPACITY AND MANAGEABLE HANDLING. This home-office fire extinguisher features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This home-office fire extinguisher is made with stainless steel. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Brown (CA5821)
- TILLMAN Green Jacket size (62304X)
- VESTIL Stackable Poly Barricade, Orange, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Orange (BCD-7636-OR)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/2X)
- FIRST ALERT Fire Ext Bracket F/2Lb (BRACKET2)
- AMEREX Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (398)
- AMEREX Fire Extinguisher, 10A:160B:C, Dry Chemical, 30 lb (715)
- BADGER Fire Extinguisher, 6A:80B:C, Dry Chemical, 18 lb (ADV-20)
- KIDDE Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (PROPLUS15.5HM)
- KIDDE ProLine Pro 5 MP Fire Extinguisher, 3 A, 40 B:C, 16.07h x 4.5 dia, 5lb (466112)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.14.0515)
- American Imaginations Fire Extinguishers