Shop All Drain Stoppers
American Imaginations
5 in. White Rubber Plug in Modern Style
Mfr # AI-38315
Zoro # G610505671
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction - Drains Rubber
- Color - Drains White-Grey
- Length (In.) 0.5 in
- For Use With Residential/Non-Residential
- Includes Sink Stopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38315
- Zoro # G610505671
- UPC # 627622383153
- Country of Origin Canada
- Category Drain Stoppers
Dimensions
Length (In.) | 0.5 in |
Details
Material of Construction - Drains | Rubber |
Color - Drains | White-Grey |
For Use With | Residential/Non-Residential |
Includes | Sink Stopper |
Description
THIS PRODUCT INCLUDES: 1x sink stopper in white-grey color. UNIVERSAL RUBBER PLUGS ARE VERSATILE AND CAN BE USED IN VARIOUS APPLICATIONS. THEY PROVIDE EFFECTIVE SEALING AND ARE EASY TO INSTALL. THESE PLUGS OFFER A RELIABLE SOLUTION FOR SEALING OPENINGS OF DIFFERENT SIZES. This sink stopper features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This sink stopper is made with rubber. The primary color of this product is white-grey and it comes with grey hardware. 5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K NIPPLE GALV 4""X CLOSE (571-001BC)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W169PLP-6M-4R)
- KOHLER Stop Assembly, 1” Npt (1286778-CP)
- AIGNEP USA Nickel Plated Brass Female Coupling, FNPT x FNPT, 1/4" Pipe Size (82300N-04)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW100BN)
- MIDWEST FASTENER 1/2" Brass Snap Handle Rubber Drain Plugs 4PK (65943)
- THRIFCO PLUMBING Durable ABS Snap and Press Stopper with Rubber Seal, 3/8-inch T (4402709)
- ZORO SELECT Sink Stopper, 1-1/2" to 1-3/8" Pipe Dia. (P-700)
- ZORO SELECT Stopper w/Chain, Pipe Dia 1 To 1 3/8 In (1PPJ1)
- WESTBRASS Pull & Drain Sch. 40 ABS Plumber's Pack W/ Two-Hole Elbow in Polished Brass (D574-01)
- KINGSTON BRASS 34Inch PopUp Plunger, Brushed Nickel (KBPP1008R)
- American Imaginations Drain Stoppers