Shop All Keyless Entry Door Handles
American Imaginations
5-in. W Door Lock_
Mfr # AI-36486
Zoro # G909579147
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Finish Oil Rubbed
- Latch Length 2.5
- Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36486
- Zoro # G909579147
- UPC # 627622364862
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 2.5 |
Details
Item | Door Lock |
Handle Type | Standard |
Finish | Oil Rubbed |
Case Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. CRAFTED FROM SOLID ZINC ALLOY, THESE PRIVACY DOOR LEVERS ADD A TOUCH OF REFINEMENT TO YOUR INTERIOR DOORS, SHOWCASING IMPECCABLE DESIGN AND HIGH-QUALITY CONSTRUCTION THAT EXUDES SOLIDITY, SOPHISTICATION, AND A PLEASING AESTHETIC.THE PRIVACY LEVERS ARE SPECIFICALLY DESIGNED TO ALLOW FOR EASY OPENING AND CLOSING OF INTERIOR DOORS, WHILE ALSO PROVIDING THE OPTION TO LOCK THEM WHEN EXTRA PRIVACY IS REQUIRED. THEY ARE PARTICULARLY SUITABLE FOR BATHROOMS OR BEDROOMS. ITS IMPORTANT TO NOTE THAT THE PRIVACY KNOB PRIORITIZES PRIVACY RATHER THAN SECURITY.THE SPECIFICATIONS OF THESE LEVERS INCLUDE A LEVER LENGTH OF 125MM 4.9 INCHES AND A ROSETTE DIMENSION OF 65MM65MM 2.562.56. THE ADJUSTABLE LATCH HAS A BACKSET OF EITHER 60MM 2-38 OR 70MM 2-34. THEY ARE DESIGNED TO FIT DOORS WITH A THICKNESS RANGING FROM 35MM TO 45MM 1-38 TO 1-34. PLEASE BE AWARE THAT THE LATCH PLATE IS SQUARE AND NON-REMOVABLE.THE PACKAGE INCLUDES THE SELECTED PRIVACY KNOBS, MOUNTING SCREWS, AND INSTALLATION INSTRUCTIONS. IT IS RECOMMENDED TO CHECK THESE COMPONENTS BEFORE PROCEEDING WITH THE INSTALLATION. THE PROCESS IS QUICK AND EASY, ALLOWING FOR A HASSLE-FREE SETUP.ELEVATE THE FUNCTIONALITY AND AESTHETICS OF YOUR INTERIOR DOORS WITH THESE PRIVACY DOOR LEVERS. THE PACKAGE INCLUDES ALL THE NECESSARY COMPONENTS AND INSTRUCTIONS TO ENSURE A SMOOTH INSTALLATION EXPERIENCE, PROVIDING BOTH CONVENIENCE AND STYLE TO YOUR LIVING SPACE. This door lock features a square shape with a transitional style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 5-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Tool Screen Wood Handle (P7508)
- ELESA Spring hinges, CFMR.67-NC-035 (CFMR.)
- MSI Soreno Ivory SAMPLEMatte Porcelain Floor And Wall Tile (ZOR-PT-0624-SAM)
- NATIONAL GUARD 1-1/2"H x 76"L Alum.Rain Drip Guard (16A-76)
- LOCKEY USA Lockey USA 3835-DC OB Oil Rubbed Bronze Double Combination Mechanical Keyless Lever Lock with Passage Function (3835-DC OB)
- SCHLAGE Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND25D RHO 619)
- DEGUARD Electronic Lever Lock - Silver - w/ Prox Cards + Code + Key (DPRCL-SS)
- CODELOCKS Electronic Key Lock, 3 hr. Fire Rating (CL5210-BS)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE595 PLY716FLA)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E5031XKWL626-41)
- YALE Pushbutton/Keypad Cylindrical Locks, AU-NTB620-NR 626 2803-53L (AU-NTB620-NR 626 2803-53L)
- American Imaginations Keyless Entry Door Handles