Shop All Keyless Entry Door Handles
American Imaginations
5-in. W Door Lock_
Mfr # AI-36481
Zoro # G909579123
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Finish Matte
- Latch Length 2.3
- Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36481
- Zoro # G909579123
- UPC # 627622364817
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 2.3 |
Details
Item | Door Lock |
Handle Type | Standard |
Finish | Matte |
Case Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. THESE PASSAGE DOOR LOCKS ARE SPECIFICALLY DESIGNED WITHOUT KEYS, MAKING THEM AN IDEAL CHOICE FOR HALLWAYS OR CLOSETS WHERE A LOCK IS NOT NECESSARY.INSTALLING THESE LOCKS IS A BREEZE AND CAN BE EASILY DONE USING A STANDARD SCREWDRIVER. EACH PACKAGE INCLUDES A USERS MANUAL AND ALL THE NECESSARY MOUNTING ACCESSORIES FOR YOUR CONVENIENCE.THE DOOR LEVERS FEATURE A STRONG AND DURABLE FLAT BLACK FINISH THAT ADDS A DISTINGUISHED ACCENT TO YOUR DOORS AND LIVING SPACE, ENSURING LONG-LASTING QUALITY.THE LATCH LENGTH OF THESE LOCKS IS ADJUSTABLE, WITH OPTIONS OF 2-38 OR 2-34 60MM OR 70MM FROM THE HOLE CENTER TO THE DOOR EDGE. THEY ARE SUITABLE FOR DOORS WITH A BOARD THICKNESS RANGING FROM 1-38 TO 1-34 35MM-45MM.ENJOY THE PERFECT COMBINATION OF FUNCTIONALITY AND EASE OF INSTALLATION WITH THESE PASSAGE DOOR LOCKS. THEY PROVIDE A SECURE AND STYLISH SOLUTION FOR AREAS WHERE A LOCK IS UNNECESSARY, WHILE OFFERING ADJUSTABLE LATCH OPTIONS FOR VARIOUS DOOR SIZES. This door lock features a rectangle shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 5-in. Width left to right. 2.3-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS Engery Transfer Swing Clear Hinge 2 Watt (CAT-ETH2W4545-626-CH-BB79-4FT)
- MIDWEST FASTENER 1/2" x .051" x 10-1/2" Steel Extension Springs 6PK (18686)
- RANDALL 3' Clear Satin Anodized Brush Door Sweep For Gap Up To 2" (3 FT BS-330)
- DON-JO 3" x 11" Latch Protector for Outswing Doors (MLP211DU)
- KABA Kaba: Simplex 5021XKWL-26D Lever Lock - Satin Chrome - Kaba Keyway (KABA-5021XKWL26D41)
- SCHLAGE ELECTRONICS Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Rhodes Lever (CO100CY70KPRHO643E)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1021M26D41)
- KABA KABA: SIMPLEX Mechanical Push Button Lockset, Lever, Passage, None Key Override Options (KABA-LD4714832D41)
- ORBITA :LCD Display Electronic Key Card Smart RFID Door Lock Hotel Lock - System Passed Fireproof Certifica (OTC-E4031A)
- SIMPLEX Push Button Lock, Entry, Key Override (5041XSWL-26D-41)
- KABA SIMPLEX Push Button Lockset, 1000, Nonhanded, Lever (EE1021B/EE1021B-03-41)
- American Imaginations Keyless Entry Door Handles