Shop All Keyed Entry Handlesets
American Imaginations
5-in. W Door Lock_
Mfr # AI-36443
Zoro # G609579195
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed
- Handle Length 2.5
- Includes Door Lock
- Color Oil Rubbed Bronze
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36443
- Zoro # G609579195
- UPC # 627622364435
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 2.5 |
Width | 5 |
Details
Finish | Oil Rubbed |
Includes | Door Lock |
Color | Oil Rubbed Bronze |
Weight | 2.57 |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. THE LOCKSET FEATURES A DOUBLE CYLINDER DEADBOLT, ALLOWING IT TO BE LOCKED AND UNLOCKED USING KEYS FROM BOTH SIDES. THIS MAKES IT AN IDEAL CHOICE FOR HOUSES OR OFFICES THAT REQUIRE HIGHER SECURITY MEASURES.WHEN YOU PURCHASE A MULTI-SET OF NICKEL DOOR LOCKS AND SINGLE CYLINDER DEADBOLTS UP TO 12 SETS, THEY WILL ALL BE PROVIDED WITH THE SAME KEYS. THIS ENSURES CONVENIENCE AND EASE OF KEY MANAGEMENT, AS ALL THE LOCKS AND DEADBOLTS WILL BE KEYED ALIKE.BY COMBINING THESE DOOR LEVERS AND DEADBOLTS, YOU CAN GIVE YOUR HOME OR RENTAL HOUSE A FRESH AND UPDATED APPEARANCE. THEY CAN COMPLEMENT VARIOUS INTERIOR STYLES, INCLUDING CONTEMPORARYMODERN ROOMS, TRANSITIONAL DESIGNS, AND TRADITIONAL VICTORIAN OR COLONIAL-THEMED DECORS.THE LEVER SET IS DESIGNED TO BE REVERSIBLE, MAKING IT SUITABLE FOR BOTH LEFT-HANDED AND RIGHT-HANDED DOORS. THIS UNIVERSAL FEATURE ADDS CONVENIENCE AND VERSATILITY, ALLOWING IT TO BE INSTALLED ON DOORS WITH DIFFERENT ORIENTATIONS.EQUIPPED WITH AN ADJUSTABLE LATCH, THE DOOR LEVER SET IS COMPATIBLE WITH DOORS RANGING IN THICKNESS FROM 1-38 INCH TO 1-34 INCH 35MM TO 45MM. ADDITIONALLY, IT COMES WITH AN ADJUSTABLE BACKSET OF EITHER 2-38 INCH OR 2-34 INCH 60MM OR 70MM, ENSURING A PROPER FIT AND EASY INSTALLATION ON VARIOUS DOOR SIZES. This door lock features a curved shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 5-in. Width left to right. 2.5-in. Depth back to front. 0.02-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Rim Exit Device, Aluminum, 36inW, Series 19 (19-R-EO SP28 3FT)
- NEWHOUSE HARDWARE 2-1/2" Round Satin Nickel Door Lighted Chime Button (SN5WL)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1367H)
- ZORO SELECT Round Base Post Magnet, 25 lb. (3DYA4)
- COPPER CREEK Colonial Handleset, Colonial Knob Interior Trim, Black (CZ2610XCK-BC)
- SURE-LOC HARDWARE Sure-Loc Hardware Alta Handleset, Arapaho Handleset Trim, Vintage Bronze (AT507-AR 11P)
- SCHLAGE HANDLESET CENTURY MTTBLK (FE285GCEN622LAT)
- SCHLAGE Satin Nickel Entry Door Handleset with Georgian Knob (F60GPLY619GEO)
- COPPER CREEK Heritage Handleset, Kash Left Hand Lever Int. Trim, Polish Stainless (HZ2610XKLL-PS)
- KWIKSET Kwikset: Vancouver Handleset Matte Black Finish (KWS-818VNHXHFL-SQT-514-SMT-CP)
- COPPER CREEK Fashion Handleset, Zane Lever Interior Trim, Polished Stainless (FZ2610XZL-PS)
- American Imaginations Entry Door Handlesets