Shop All Keyed Entry Door Handles
American Imaginations
5-in. W Door Lock_
Mfr # AI-36436
Zoro # G209579175
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Oil Rubbed
- Color Oil Rubbed Bronze
- Length 2.5
- Includes Door Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36436
- Zoro # G209579175
- UPC # 627622364367
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 2.5 |
Width | 5 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Oil Rubbed |
Color | Oil Rubbed Bronze |
Includes | Door Lock |
Weight | 2.5 |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. THE SINGLE CYLINDER DEADBOLT OFFERS CONVENIENT ACCESS WITH A KEY FROM THE OUTSIDE AND A THUMB-TURN BUTTON FROM THE INSIDE, MAKING IT SUITABLE FOR BOTH EXTERIOR AND INTERIOR DOORS.WHEN PURCHASING A MULTI-SET OF NICKEL DOOR LOCKS AND SINGLE CYLINDER DEADBOLTS UP TO 12 SETS, THEY WILL ALL COME WITH THE SAME KEYS. THIS ALLOWS FOR EASY KEY MANAGEMENT AND ENSURES CONSISTENCY ACROSS ALL THE LOCKS AND DEADBOLTS.THIS DOOR LEVER AND DEADBOLT COMBINATION CAN GIVE YOUR HOME OR RENTAL HOUSE A FRESH LOOK, SUITABLE FOR CONTEMPORARYMODERN STYLE ROOMS AS WELL AS TRANSITIONAL, TRADITIONAL, VICTORIAN, AND COLONIAL-STYLE HOME DCORS.THE LEVER SET IS REVERSIBLE, MAKING IT COMPATIBLE WITH BOTH LEFT-HANDED AND RIGHT-HANDED DOORS. THIS UNIVERSAL DESIGN FEATURE ADDS CONVENIENCE AND ENSURES IT CAN BE USED IN A WIDE RANGE OF DOOR ORIENTATIONS.WITH AN ADJUSTABLE LATCH, THE DOOR LEVER SET IS SUITABLE FOR DOORS WITH A THICKNESS RANGING FROM 1-38 INCH TO 1-34 INCH 35MM TO 45MM. ADDITIONALLY, IT COMES EQUIPPED WITH AN ADJUSTABLE BACKSET OF EITHER 2-38 INCH OR 2-34 INCH 60MM OR 70MM, ALLOWING FOR EASY INSTALLATION AND COMPATIBILITY WITH VARIOUS DOOR SIZES. This door lock features a curved shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 5-in. Width left to right. 2.5-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (373L-06 US26D RHR)
- ZORO SELECT Door Sweep, 3 Ft L (29520079)
- RUSTICWARE Cabinet Knob, Zinc, Bronze, Proj. 1-1/8" (950ORB)
- EDWARDS Edwards Interlogix Wired Sensing (2315A-L)
- KWIKSET PB Aliso Entry Lockset (400AO 3 SMT 6AL RCS K3 V1)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX87 26D)
- KENAURD Kenaurd: Commerical handle grade 2 SC1 keyway, KA10 KEYWAY, 70mm latch- CLASSROOM (KCL201-ORB-CL)
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 2 (28-7G05 LL 26D)
- GLOBAL DOOR CONTROLS GLC Series Brushed Chrome Grade 3 Commercial/Residential Storeroom Door Handle with Lock (GLC-5180L-626)
- BEST Satin Chrome Dormitory 9K37T14DS3626 (887838192400)
- CORBIN RUSSWIN Classroom Mortise Lock, LW Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome (ML2055 LWA 626 CL6)
- American Imaginations Door Locks and Deadbolts