Shop All Keyed Entry Door Knobs
American Imaginations
5-in. W Door Lock_
Mfr # AI-36410
Zoro # G909579178
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte
- Lockset Handle Type Standard
- Material Stainless Steel
- Width (In.) 5
- Inside Depth 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36410
- Zoro # G909579178
- UPC # 627622364107
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 5 |
Inside Depth | 2.5 |
Length (In.) | 2.5 |
Details
Lockset Finish | Matte |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Color | Black |
Item | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. THIS COMBO PACK FEATURES TWO LOCKING MECHANISMS, INCLUDING KEYED ENTRY AND A DEADBOLT, MAKING IT SUITABLE FOR BOTH EXTERIOR AND INTERIOR DOORS THAT REQUIRE SECURITY AND PRIVACY, SUCH AS FRONT OR BACK DOORS.WITH ITS CLASSY AND STURDY CONSTRUCTION, THIS COMBO PACK MEETS AND EXCEEDS ANSI GRADE 3 STANDARDS, ENSURING RELIABILITY WITH OVER 200,000 CYCLES. THE METAL MATERIAL USED ADDS STRENGTH, SECURITY, AND DURABILITY TO THE PRODUCT.THE ADJUSTABLE LATCH CAN BE SET TO EITHER 2-38 INCHES OR 2-34 INCHES 60MM OR 70MM, ACCOMMODATING DOORS WITH A THICKNESS RANGING FROM 1-38 INCHES TO 1-34 INCHES 35MM TO 45MM. ADDITIONALLY, IT IS SUITABLE FOR BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, THANKS TO ITS UNIVERSAL HANDING DESIGN.THE SQUARE ROSETTE ADDS A CONTEMPORARY TOUCH WITH ITS MATTE BLACK FINISH, ENHANCING THE OVERALL AESTHETICS OF YOUR HOME. THE LEVER LENGTH MEASURES 4.84 INCHES 123MM, AND THE SQUARE ROSE MEASURES 2-12 INCHES 65MM.PLEASE NOTE THAT THE SQUARE PLATE ON THE LATCH IS NOT REMOVABLE. This door lock features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 5-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 212, PK50 (ZUSAHSQ70212)
- MSI Tuscany Scabas Splitface Ledger Corner 6 In. X 18 In. Natural Travertine Wall Tile, 4PK (ZOR-PNL-0091)
- SCHLAGE COMMERCIAL Storeroom Saturn Lever Less Cylinder 2-3/4" Deadlatch ANSI Strike Satin Chrome (ALX80LSAT626)
- CRAFTSMAN Storage, 20" Wide 3-Drawer Ball-Bearing (CMST98245RB)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- SARGENT Lever Lockset, Mechanical, Passage, Grd. 2 (28-7U15 LL 26D)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/8 Inch Backset, Conventional Cylinder (LC2053-8-26D)
- MARKS Marks: Ornamental Iron Mortise Locksets Series 21, Entry Function, Dbl Cyl (MRK-21AC/3-W-LHR)
- MASTER LOCK Knob Lockset, Mechanical, Entrance, Grd. 3 (BCCO0615)
- SCHLAGE Lock Combo Geo Ab Vp (FB50NVGEO609)
- American Imaginations Keyed Entry Door Knobs