Shop All Keyed Entry Door Knobs
American Imaginations
5-in. W Door Lock_
Mfr # AI-36408
Zoro # G309579099
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte
- Lockset Handle Type Standard
- Material Stainless Steel
- Width (In.) 5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36408
- Zoro # G309579099
- UPC # 627622364084
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 5 |
Length (In.) | 2.5 |
Inside Depth | 2.5 |
Details
Lockset Finish | Matte |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Color | Black |
Item | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. THE COMBO PACK OFFERS DUAL LOCKING MECHANISMS, INCLUDING A KEYED ENTRY AND A DEADBOLT, MAKING IT IDEAL FOR EXTERIOR DOORS REQUIRING ENHANCED SECURITY.THE SINGLE CYLINDER DEADBOLT OPERATES WITH A KEY FROM THE OUTSIDE AND A CONVENIENT THUMB TURN FROM THE INSIDE.IT COMES WITH A 2-38-INCH-2-34-INCH ADJUSTABLE BACKSET LATCH, ALLOWING FOR FLEXIBLE INSTALLATION ON DOORS RANGING FROM 1-38-INCH TO 1-34-INCH IN THICKNESS.THE LEVER IS FULLY REVERSIBLE, ENABLING INSTALLATION ON BOTH RIGHT-HANDED AND LEFT-HANDED DOORS.THIS VERSATILE COMBO PACK PROVIDES THE NECESSARY HARDWARE FOR RELIABLE SECURITY AND CONVENIENCE ON YOUR EXTERIOR DOORS. This door lock features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 5-in. Width left to right. 2.5-in. Depth back to front. 1.3-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS SPIREX 23" R Series 100 Caldwell Window Balance (01-10023R)
- UNIVERSAL Black; Blue; Green; Purple; White; Yellow, 6 PK (UNV56051)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5KALFSTS)
- MSI Calypso Graphite SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0559-SAM)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 3)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA4S)
- COPPER CREEK Colonial Keyed Entry Knob/Single Cylinder Deadbolt, Polish Stainless (CKDB141PS)
- MARKS Marks: 7NY10A MORTISE KNOB LOCKSET NEW YORKER - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - LEFT HAND (MRK-7NY10A-3-LH)
- KWIKSET Kwikset: SC1 Pismo Entry Door Knob with Square Rose / Iron Black / with SmartKey Technology (KWS-740PSK-SQT-SMC-514)
- American Imaginations Keyed Entry Door Knobs