Shop All Keyless Entry Door Handles
American Imaginations
5-in. W Door Lock_
Mfr # AI-36382
Zoro # G409579135
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Finish Brushed
- Case Material Zinc Alloy
- Latch Length 1.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36382
- Zoro # G409579135
- UPC # 627622363827
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 1.57 |
Details
Item | Door Lock |
Handle Type | Standard |
Finish | Brushed |
Case Material | Zinc Alloy |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. THE HEAVY-DUTY DOOR HANDLE FEATURE A SQUARE PANEL DIAMETER OF 65MM 2-35 INCHES AND A RECTANGLE LEVER LENGTH OF 123MM 5 INCHES, ADDING A MODERN TOUCH AND ELEGANCE TO YOUR HOME.THE STAINLESS STEEL GRAB LEVER OF THESE HANDLES BRINGS A CONTEMPORARY FEEL TO YOUR HOME OR RENTAL HOUSE, MAKING THEM PERFECT FOR VARIOUS INTERIOR STYLES, INCLUDING CONTEMPORARY, MODERN, TRANSITIONAL, TRADITIONAL, OR VICTORIAN COLONIALISM.THE LEVERS COME WITH AN ADJUSTABLE LATCH THAT CAN BE SET AT EITHER 60MM 2-38 INCHES OR 70MM 2-34 INCHES, ENSURING COMPATIBILITY WITH DOORS RANGING FROM 35MM TO 45MM 1-38 INCHES TO 1-34 INCHES IN THICKNESS. This door lock features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is satin nickel and it comes with satin nickel hardware. 5-in. Width left to right. 1.57-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2468pri8405GL)
- CODELOCKS Electronic Key Lock, Exit, 2-3/4" Backseat (CL4000 RONDO STRIKE BOX)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400290750S)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 9/16 in W (22)
- SCHLAGE ELECTRONICS Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Sparta Lever (CO100CY70KPSPA626B)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Brass (FE575 CAM609ACC)
- KABA Kaba: Eplex: E5700, Cylindrical, Key In Lever, AMS (PROX Lock) (KABA-E5731XSWL62641)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - Jet Black (LK-2835-JB)
- YALE Nextouch Exit Trim Touchscreen, Augusta Lever Style No Radio, Satin Chrome (YALE-AUNTT620-NR-626)
- CODELOCKS Electronic Key Lock, 3 hr. Fire Rating (CL5210-BS)
- LOCKLY Lockly: Lux Compact (LCK-PGD688FSN)
- American Imaginations Keyless Entry Door Handles