Shop All Keyed Entry Door Handles
American Imaginations
5-in. W Door Lock_
Mfr # AI-36367
Zoro # G709579095
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Brushed
- Weight 1.99
- Width 5
- Includes Door Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36367
- Zoro # G709579095
- UPC # 627622363674
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 5 |
Length | 2.6 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Brushed |
Weight | 1.99 |
Includes | Door Lock |
Material | Stainless Steel |
Color | Satin Nickel |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. THIS PRODUCT IS DESIGNED FOR USE ON INTERIOR DOORS THAT REQUIRE A PRIVACY LOCKING FUNCTION, SUCH AS THOSE FOUND IN BEDROOMS OR BATHROOMS. IT FEATURES AN ADJUSTABLE LATCH WITH A BACKSET RANGING FROM 2-38 INCHES TO 2-34 INCHES, MAKING IT COMPATIBLE WITH ALL STANDARD DOOR PREPARATIONS. IT CAN FIT DOORS WITH A THICKNESS OF 35 TO 45 MM 1-38 TO 1-34. THE INSTALLATION PROCESS IS EASY AND CAN BE DONE ON BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, AND IT INCLUDES ALL NECESSARY CONSTRUCTION ACCESSORIES. IT IS MADE OF HIGH-QUALITY MATERIALS AND CONFORMS TO ANSI GRADE 3 SECURITY STANDARDS, ENSURING STRENGTH, SECURITY, AND DURABILITY. This door lock features a l shape shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 5-in. Width left to right. 2.6-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN 6-Pin Keyblank, 59A1 Keyway, Embossed Do Not Duplicate, 50 Pack (59A1-6PIN-12 (50PK))
- RENIN Renin 48 in. x 80 1/2 in. Euro 5-Lite Bypass Door (EU2240ESFGE048080)
- REV-A-SHELF Rev-A-Shelf 4Pack of Wood Pegs for Wood Peg Boards (4DPS-PEG-4)
- MONROE PMP Folding Pull Handle, Weld-On, Steel, Natural, Weld-On (PH-0300)
- KENAURD Kenaurd:StoreRoom Lever Grade 2 - Silver (KCL201-SC-ST)
- SCHLAGE COMMERCIAL ALX Series Grade 2 Entry Athens Lever Lock Less Cylinder with 47267042 2-3/4in Deadlatch and (ALX53LATH626)
- MARKS Marks: 9NY96A MORTISE LEVER LOCKSET NEW YORKER - ENTRANCE - SATIN CHROME - RIGHT HAND (MRK-9NY96A-26D-RH)
- SCHLAGE Grade 2 Tubular Lock, Entrance/Office Function, Schlage FSIC Core, Saturn Lever, Satin Chrome Finish (S51RD SAT 626)
- YALE Cylindrical Lock, AU5404LN 626 (AU5404LN 626)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Store, Mech. (MR115PJEJ630RHCLDSCC)
- FALCON Falcon W581PQ626 W Series Storeroom Quantum Lever Lock C Keyway 30197 Latch 30148 Strike (W581PQ626)
- American Imaginations Door Locks and Deadbolts