Shop All Keyed Entry Door Handles
American Imaginations
5-in. W Door Lock_
Mfr # AI-36330
Zoro # G309579105
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Matte
- Material Zinc Alloy
- Color Black
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36330
- Zoro # G309579105
- UPC # 627622363308
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 5 |
Length | 0.7 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Matte |
Material | Zinc Alloy |
Color | Black |
Includes | Door Lock |
Weight | 1.2 |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. INTRODUCING THE PRIVACY DOOR KNOBS IN A SLEEK BLACK FINISH WITH A ROUND ROSE MEASURING 65MM IN DIAMETER. THESE KNOBS ARE CONSTRUCTED WITH DURABLE STAINLESS STEEL MATERIAL, ENSURING LONGEVITY. THEY ARE DESIGNED TO FIT BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, OFFERING VERSATILE INSTALLATION OPTIONS.EACH PACKAGE CONTAINS 3 LOCKS, PERFECT FOR OUTFITTING 3 SEPARATE DOORS. THE PRIVACY FUNCTION OF THESE LOCKS ELIMINATES THE NEED FOR KEYS, MAKING THEM IDEAL FOR BATHROOM OR BEDROOM DOORS. IN CASE OF AN EMERGENCY, THE LOCK CAN BE EASILY OPENED FROM THE OUTSIDE USING A COIN.THE SOLID LATCH HAS A LENGTH OF EITHER 2-38 OR 2-34 60MM OR 70MM FROM THE HOLE CENTER TO THE DOOR EDGE. IT ACCOMMODATES DOORS WITH A BOARD THICKNESS RANGING FROM 1-38 TO 1-34 35MM-45MM.INSTALLATION IS A BREEZE AND CAN BE COMPLETED IN JUST THREE SIMPLE STEPS. REST ASSURED OF THEIR QUALITY, AS THEY CONFORM TO ANSI GRADE 3 STANDARDS AND HAVE BEEN TESTED TO EXCEED 200,000 CYCLES. PLEASE NOTE THAT THE SQUARE PLATE OF THE LATCH CANNOT BE REMOVED. This door lock features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is black and it comes with black hardware. 5-in. Width left to right. 0.7-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CS 630)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4763)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-LD AL)
- EMTEK Providence Knob 2-3/8in Backset Passage with Quincy Rose for 1-1/4in to 2in Door Flat Black Finish (8131PUS19)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET160E626SCKD)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 06 Lever, A Rose, Less SFIC, VACANT/OCCUPIED Indicator for Out (L9456B 06A 626 L283-722)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Cylindrical Entry Door Handle W/ 700 Series Double Cylinder Deadbolt Combo (DL-LSV53DB760-US26D)
- PREMIER LOCK Satin Chrome Mortise Entry Lever Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML03D)
- ARROW Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose D (MLX82-SR-03)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53JD SPA 626)
- MASTER LOCK Lever Lockset, Satin Nickel, Key Alike (SLL0115KA4S)
- American Imaginations Door Locks and Deadbolts