Shop All Keyed Entry Door Handles
American Imaginations
5-in. W Door Lock_
Mfr # AI-36279
Zoro # G109544891
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Brushed
- Weight 1
- Includes Door Lock
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36279
- Zoro # G109544891
- UPC # 627622362790
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 5 |
Length | 3 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Brushed |
Weight | 1 |
Includes | Door Lock |
Material | Zinc Alloy |
Color | Satin Nickel |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. REPHRASED THESE DOOR LEVERS HAVE A BRUSHED NICKEL FINISH AND ARE SUITABLE FOR BATHROOM AND BEDROOM DOORS. THEY COME WITH A 65MM ROUND ROSE AND ARE MADE OF STAINLESS STEEL. THE LEVERS ARE DESIGNED TO FIT BOTH RIGHT-HANDED AND LEFT-HANDED DOORS.EACH PACKAGE INCLUDES ONE LOCK, SPECIFICALLY DESIGNED FOR A SINGLE DOOR. THE LOCK IS OF THE PRIVACY FUNCTION TYPE AND DOES NOT REQUIRE KEYS. WHEN LOCKED FROM THE INSIDE, IT CAN BE EASILY OPENED FROM THE OUTSIDE USING A COIN.THE SOLID LATCH HAS A LENGTH OF EITHER 2-38 OR 2-34 60MM OR 70MM, MEASURED FROM THE HOLE CENTER TO THE DOOR EDGE. IT IS SUITABLE FOR DOORS WITH A THICKNESS OF 1-38 TO 1-34 35MM-45MM.INSTALLATION IS VERY SIMPLE AND CAN BE COMPLETED IN JUST THREE STEPS. ALL THE NECESSARY ACCESSORIES ARE INCLUDED IN THE PACKAGE. THE QUALITY OF THESE DOOR LEVERS IS GUARANTEED, MEETING ANSI GRADE 3 STANDARDS AND EXCEEDING 200,000 CYCLES. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is satin nickel and it comes with satin nickel hardware. 5-in. Width left to right. 3-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRATOR Suzuki GSXR 600 750 1000 Keychain Key Ring Fob Logo Decal Motorcycle, Gray with Red (HBK903)
- EKENA MILLWORK 5 7/8"H x 3/8"P x 96"L Flat Utility Trim Moulding, PVC (MLD06X00X96FLSWPV)
- INTEPLAST BUILDING PRODUCTS 7' BRN Gar Weatherstrip (236007707)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (TNYLC48)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B62 622 KA4)
- BEST Satin Chrome Communicating 9K37S15DS3626 (887838193216)
- DEXTER Cylindrical Lock, C2000-CL-STRM-R-626-KDC (C2000-CL-STRM-R-626-KDC)
- ZORO SELECT Lever Lockset, Mechanical, Grade 3 (2VMX4)
- TOWNSTEEL Lever Lockset, Mechanical, Entrance (CE-109-S-626)
- MARKS New Yorker Polished Brass Left Hand Mortise Entry Lock Set, Screwless Lever Thru-Bolted Locks (MRK-9NY92A-3-LH)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL151E626S4478SLC)
- American Imaginations Door Locks and Deadbolts