Shop All Keyed Entry Door Handles
American Imaginations
5-in. W Door Lock_
Mfr # AI-36277
Zoro # G809544931
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Matte
- Weight 2.2
- Length 2.5
- Material Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36277
- Zoro # G809544931
- UPC # 627622362776
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 2.5 |
Width | 5 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Matte |
Weight | 2.2 |
Material | Zinc Alloy |
Color | Black |
Includes | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. REPHRASED PRIVACY DOOR LEVER FEATURING A SLEEK MATTE BLACK FINISH. MEETS ANSI GRADE 3 STANDARDS AND EXCEEDS 200,000 CYCLES OF USE. EACH PACKAGE INCLUDES ONE LOCK FOR A SINGLE DOOR. OFFERS KEYLESS PRIVACY FUNCTION AND CAN BE UNLOCKED FROM OUTSIDE WITH A COIN WHEN LOCKED FROM INSIDE. IDEAL FOR BATHROOM OR BEDROOM DOORS. THE STEEL LATCH IS ADJUSTABLE AND CAN FIT DOORS RANGING FROM 1-14 INCH TO 1-34 INCH IN THICKNESS. INSTALLATION IS EASY WITH ALL NECESSARY ACCESSORIES INCLUDED, AND IT CAN BE EASILY INSTALLED BY ONE PERSON. SUITABLE FOR BOTH RIGHT AND LEFT-HANDLED DOORS. DIMENSIONS LEVER LENGTH - 4.84 123MM, ROSETTE DIAMETER - 2.56 65MM. PLEASE NOTE THAT THE SQUARE PLATE OF THE LATCH CANNOT BE REMOVED. This door lock features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is black and it comes with black hardware. 5-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI LG CLR Suction Cup (N259-952)
- HICKORY HARDWARE Hinge Concealed Face Frame (P5129-14)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle (37/55 MK KD)
- STERLING SEAL & SUPPLY 046 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD046X250)
- YALE Lever Lockset, Mechanical, Classroom (PB5408LN x 626)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 3, Keyed Alike, Satin Nickel, 3PK (LEV06X-3)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Flat Black (BS107-SQ FBL)
- SCHLAGE Cylindrical Lock, ALX80P SAT 605 (ALX80P SAT 605)
- YALE Lever Lockset, Mechanical, Classroom (B-AU5308LN x 626)
- DELTANA Interconnected Lock Gr2, Entry With Claredon Lever Satin Chrome (CL300ILC-26D)
- TOWNSTEEL Lever Lockset, Mechanical, Asylum, Grade 1 (TRX-L-87-630)
- American Imaginations Keyed Entry Door Handles