Shop All Passage Door Handles
American Imaginations
5-in. W Door Handle_
Mfr # AI-36392
Zoro # G009544892
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Includes Door Handle
- Lockset Handle Type Standard
- Finish Matte
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36392
- Zoro # G009544892
- UPC # 627622363926
- Country of Origin China
- Category Passage Door Handles
Dimensions
Depth | 2.5 |
Width | 5 |
Length | 2.5 |
Details
For Use With | Residential/Non-Residential |
Includes | Door Handle |
Lockset Handle Type | Standard |
Finish | Matte |
Color | Black |
Net Weight | 0.89 |
Material | Zinc Alloy |
Shape | Square |
Description
THIS PRODUCT INCLUDES: 1x door handle in black color. THIS HEAVY-DUTY HIGH-GRADE DUMMY LEVER FEATURES A SLEEK MATTE BLACK FINISH, ADDING A MODERN TOUCH TO YOUR DOORS.INSTALLING THIS DUMMY LEVER IS QUICK AND EASY, REQUIRING ONLY A SCREWDRIVER AND A FEW MINUTES OF YOUR TIME.THE DUMMY HANDLE IS DESIGNED WITHOUT A LATCH OR LOCK, MAKING IT PERFECT FOR PANTRY CLOSET DOORS OR OTHER DOORS THAT SIMPLY NEED A PULL TO OPEN.WITH A LEVER LENGTH OF 4.84 123MM AND A ROSETTE DIAMETER OF 2.56 65MM, THIS LEVER OFFERS A BALANCED AND AESTHETICALLY PLEASING DESIGN WITH HIDDEN SCREW INSTALLATION.IT IS FULLY REVERSIBLE, ALLOWING IT TO BE INSTALLED ON BOTH LEFT AND RIGHT-HANDED DOORS, AND IT IS SPECIFICALLY DESIGNED TO COMPLEMENT MODERN CONTEMPORARY STYLE INTERIOR AND EXTERIOR DOORS FOR A WIDE RANGE OF COMMERCIAL AND RESIDENTIAL APPLICATIONS. This door handle features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door handle is made with zinc alloy. The primary color of this product is black and it comes with black hardware. 5-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Black Door Catches (0432.190)
- CODEL DOORS 34" x 80" Primed 1-Panel Interior Shaker Slab Door (2168pri8401)
- FALCON Cylindrical Lock, W101S D 625 (W101S D 625)
- SCHLAGE Eversest AL/ALX KIL Cylinder, C123 Keyway, KD, 626, 4 Pack (21-020 C123 626 (4PK))
- AMERICAN IMAGINATIONS 4.7-in. W Door Handle_ (AI-36493)
- BRINKS HOME SECURITY Alwood Passage, Tuscan Bronze, Doorlock (23052-150)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C1000-PASS-R-626)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (7KC30N14DS3626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 FLA 620)
- ADAMS RITE AdamsRite: Straight Lev LH 1 3/4-2 DT 121 Lever Left Hand Door Thickness 1 3/4-2 Inch Dark Bronze (ADR-4568-501-121)
- SCHLAGE Cylindrical Lock, ND10S ATH 612 (ND10S ATH 612)
- American Imaginations Door Lever Locksets