Shop All Cabinet Handles & Pulls
American Imaginations
5-in. W Cabinet Handle_
Mfr # AI-36391
Zoro # G309544929
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Color Gold
- Material Stainless Steel
- Length 0.5
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36391
- Zoro # G309544929
- UPC # 627622363919
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.5 |
Width | 5 |
Details
Finish | Brushed |
Color | Gold |
Material | Stainless Steel |
Item | Cabinet Handle |
Description
THIS PRODUCT INCLUDES: 1x cabinet handle in gold color. THIS HANDLE IS MADE FROM HIGH-QUALITY STAINLESS STEEL, ENSURING ITS STRENGTH AND DURABILITY. IT IS COMPLEMENTED BY A BRUSHED BRASS FINISH, ADDING AN ELEGANT TOUCH TO ANY HOME DECOR. WITH ITS COMFORTABLE GRIP, IT BECOMES A STYLISH AND FUNCTIONAL ADDITION TO YOUR LIVING SPACE. THE HANDLE IS WIDELY COMPATIBLE, MAKING IT AN IDEAL CHOICE FOR CONTEMPORARY HOME DESIGNS. IT CAN BE USED ON CABINETS, DRAWERS, DOORS, CUPBOARDS, WARDROBES, AND CLOSETS. MEASURING 3 INCHES 76MM IN HOLE CENTERS, 5 INCHES 127MM IN OVERALL LENGTH, 1-25 INCHES 35MM IN HEIGHT, AND 12 INCH 12MM IN WIDTH, IT OFFERS A SMOOTH AND CLEAR DESIGN THAT ALLOWS FOR EASY AND CONVENIENT PULLING OF DRAWERS. This cabinet handle features a rectangle shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet handle is made with stainless steel. The primary color of this product is gold and it comes with brushed gold hardware. 5-in. Width left to right. 0.5-in. Depth back to front. 1.25-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-SHIM 15PK 4 Hinge Shim (HS400BP)
- KABA Push Button Lock, Entry, Antique Brass (LL-1011-05-41)
- BANSBACH EASYLIFT Elbow Joint, 16mm Ball/Sockt 35mm M10 Thd (96096)
- AMERICAN BUILT PRO Access Panel, 12 in x 12 in White Plastic TwoPiece, 12PK (AP1212 P12)
- AMERICAN IMAGINATIONS 3.4-in. W Cabinet Handle_ (AI-36442)
- AMERICAN IMAGINATIONS 5.5-in. W Cabinet Handle_ (AI-36340)
- AMERICAN IMAGINATIONS 4.2-in. W Cabinet Handle_ (AI-36444)
- AMERICAN IMAGINATIONS 4.06-in. W Cabinet Handle_ (AI-36399)
- AMERICAN IMAGINATIONS 5.4-in. W Cabinet Handle_ (AI-36498)
- AMERICAN IMAGINATIONS 8-in. W Cabinet Handle_ (AI-36446)
- MONROE PMP Pull Handle, Cast Brass, Polished, Unthr. Through Holes (PH-0236)
- American Imaginations Cabinet Handles & Pulls