Shop All Bathroom Sink Faucets
American Imaginations
5-in. W Bathroom Sink Faucet_
Mfr # AI-36524
Zoro # G109544679
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Faucet Spout Shape Rectangle
- Weight 5.3
- Material Stainless Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36524
- Zoro # G109544679
- UPC # 627622365241
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 2.56 |
Width | 5 |
Depth | 2.56 |
Details
Finish | Matte |
Faucet Spout Shape | Rectangle |
Weight | 5.3 |
Material | Stainless Steel |
Color | Black |
Faucet Handle Type | Standard |
Item | Bathroom Sink Faucet |
Application | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x bathroom sink faucet in black color. THE BATHROOM FAUCET WITH A PULL-DOWN HOSE AND 3-HOLE DESIGN ALLOWS YOU TO EASILY REACH ANY DESIRED LOCATION. THIS PRACTICAL CENTERSET SINK FAUCET CAN BE UTILIZED FOR VARIOUS TASKS, INCLUDING CLEANING, RINSING, FILLING BUCKETS, AND EVEN WASHING YOUR HEAD IN THE SINK. IT SIMPLIFIES AND STREAMLINES THESE ACTIVITIES, MAKING THEM EFFICIENT AND HASSLE-FREE.THE DOUBLE-HANDLE DESIGN OF THIS LAUNDRY FAUCET, COMBINED WITH THE PULL-OUT SPRAYER, ENSURES EASY CONTROL OVER THE WATER FLOW AND TEMPERATURE. THE HANDLES ARE DESIGNED TO ROTATE FORWARD BY 90 DEGREES, ALLOWING INSTALLATION IN NARROWER SPACES WITHOUT THE NEED FOR BACKSPLASH CLEARANCE.EMBRACE A CHIC STYLE WITH THIS FAUCET, FEATURING A SIMPLE AND MODERN DESIGN THAT EXUDES ELEGANCE. THE SLEEK AND REFINED AESTHETIC IS COMPLEMENTED BY A LUXURIOUS TEXTURE. THE GENTLE TOUCH OF THE WATER FLOW CREATES A NATURAL AND COMFORTING SENSATION, EVOKING A CAPTIVATING EXPERIENCE. BOTH THE HIGH-QUALITY VANITY FAUCET BODY AND HANDLE EXHIBIT EXCEPTIONAL DURABILITY, RESISTING DAILY SCRATCHES, CORROSION, AND DISCOLORATION.THE 3-HOLE BATHROOM FAUCET IS EQUIPPED WITH A BUILT-IN CERAMIC DISC CARTRIDGE, ENSURING EXCELLENT QUALITY AND PERFORMANCE. THE PREMIUM CARTRIDGE VALVE BOASTS HIGH SEALING CAPABILITIES, MAKING IT WEAR-RESISTANT AND CAPABLE OF WITHSTANDING HIGH PRESSURE. THIS GUARANTEES A SMOOTH AND CONSISTENT WATER FLOW WHILE MINIMIZING THE LIKELIHOOD OF LEAKAGE.INSTALLING THIS 2-HANDLE SINK FAUCET IS A STRAIGHTFORWARD PROCESS, AS IT IS SPECIFICALLY DESIGNED FOR A 3-HOLE, 4-INCH APPROXIMATELY 10.2 CM CENTERSET CONFIGURATION. IT IS COMPATIBLE WITH BOTH 12 INCH AND 38 INCH WATER SUPPLY CONNECTIONS. IF YOU ARE CONNECTING IT TO A 12 INCH WATER SUPPLY, PLEASE UTILIZE A 38 INCH TO 12 INCH ADAPTER. NOTE THAT POP-UP DRAINS ARE NOT INCLUDED WITH THIS FAUCET. This bathroom sink faucet features a rectangle shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink faucet is designed for a 3h4-in. faucet and the faucet drilling location is on the deck mount. This bathroom sink faucet is made with stainless steel. The primary color of this product is black and it comes with black hardware. 5-in. Width left to right. 2.56-in. Depth back to front. 6.2-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (520LF-HGMHDF)
- KOHLER Orifice (1006056-BC)
- KISSLER Faucet Stem, Plastic (92-298)
- LEGEND VALVE 3/4" S-1002 NO LEAD BALL VALVE (101-084NL)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- DURA FAUCET RV LAVATORY FAUCET W/SMOKED ACRYLIC KNOBS - BISQUE PARCHMENT (DF-PL700S-BQ)
- KOHLER Dual Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (K-15261-4RA-CP)
- KOHLER Venza Single Control Lav Faucet, 1.0Gpm Polished Chrome (28126-4K-CP)
- MOEN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8210F05)
- American Imaginations Bathroom Sink Faucets & Accessories