Shop All Bathroom Sink Faucets
American Imaginations
5-in. W Bathroom Sink Faucet_
Mfr # AI-36522
Zoro # G409544768
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Faucet Spout Shape Rectangle
- Weight 5.24
- Width 5
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36522
- Zoro # G409544768
- UPC # 627622365227
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 5 |
Length | 2.56 |
Depth | 2.56 |
Details
Finish | Brushed |
Faucet Spout Shape | Rectangle |
Weight | 5.24 |
Color | Brushed Nickel |
Faucet Handle Type | Standard |
Material | Stainless Steel |
Item | Bathroom Sink Faucet |
Application | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x bathroom sink faucet in brushed nickel color. THE BATHROOM FAUCET WITH A PULL-DOWN HOSE IS EQUIPPED WITH A CONVENIENT SPRAYER THAT CAN REACH ANY DESIRED AREA. THIS PRACTICAL CENTERSET FAUCET CAN BE USED FOR VARIOUS TASKS SUCH AS CLEANING, RINSING, FILLING BUCKETS, OR EVEN WASHING YOUR HEAD IN THE SINK, MAKING THESE ACTIVITIES SIMPLE AND EFFICIENT.WITH ITS DOUBLE HANDLE DESIGN, THIS LAUNDRY FAUCET PROVIDES EASY CONTROL OVER THE WATER FLOW AND TEMPERATURE. THE HANDLES ARE DESIGNED TO ROTATE FORWARD BY 90 DEGREES, ALLOWING INSTALLATION IN NARROWER SPACES WITHOUT THE NEED FOR BACKSPLASH CLEARANCE.EMBRACE A CHIC STYLE WITH THIS FAUCET, FEATURING A SIMPLE AND MODERN DESIGN THAT EXUDES A TOUCH OF LUXURY. THE WATER FLOW PRODUCES A NATURAL, SOFT, AND FINE TOUCH THAT CAN CAPTIVATE YOUR SENSES. THE HIGH-QUALITY VANITY FAUCET BODY AND HANDLE ARE HIGHLY DURABLE, RESISTANT TO DAILY SCRATCHES, CORROSION, AND DISCOLORATION.THE 3-HOLE FAUCET FOR THE BATHROOM IS EQUIPPED WITH A BUILT-IN CERAMIC DISC CARTRIDGE, ENSURING EXCELLENT QUALITY. THE PREMIUM CARTRIDGE VALVE OFFERS HIGH SEALING PERFORMANCE, MAKING IT WEAR-RESISTANT AND CAPABLE OF WITHSTANDING HIGH PRESSURE. THIS PROVIDES YOU WITH A SMOOTH WATER FLOW AND REDUCES THE LIKELIHOOD OF LEAKAGE.INSTALLATION IS A BREEZE WITH THIS 2-HANDLE SINK FAUCET DESIGNED FOR A 3-HOLE, 4-INCH APPROXIMATELY 10.2 CM CENTERSET CONFIGURATION. IT IS SUITABLE FOR BOTH 12 INCH AND 38 INCH WATER SUPPLY CONNECTIONS. IF CONNECTING TO A 12 INCH WATER SUPPLY, PLEASE USE A 38 INCH TO 12 INCH ADAPTER. NOTE THAT POP-UP DRAINS ARE NOT INCLUDED WITH THIS FAUCET. This bathroom sink faucet features a rectangle shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink faucet is designed for a 3h4-in. faucet and the faucet drilling location is on the deck mount. This bathroom sink faucet is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 5-in. Width left to right. 2.56-in. Depth back to front. 6.22-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Single-Handle Deck-Mount Bath Faucet With Handshower (23488-4-BL)
- DELTA Delta Diverter Tub Spout (U1075-PK)
- HYDRA-ZORB Strut Mount Cushion Clamp, 6" Nom Pipe, Electro Galvanized Gold (200600)
- ZORO SELECT 4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 3/16" (T4WNL1)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- MOEN One-Handle High Arc Bathroom Faucet in Matte Black (84516BL)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-E3-369XKABCP)
- KOHLER Parallel Wall-Mount Single-Handle Bathroom Sink Faucet (22567-4-BL)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-V950ABCP)
- American Imaginations Bathroom Sink Faucets & Accessories