Shop All Flexible Pipe Fittings
American Imaginations
5 in. Black Rubber Flexible Coupling
Mfr # AI-37994
Zoro # G010504205
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Rubber
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37994
- Zoro # G010504205
- UPC # 627622379941
- Country of Origin Canada
- Category Flexible Pipe Fittings
Dimensions
Length | 4 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Rubber |
Description
THIS PRODUCT INCLUDES: 1x flexible coupling in black color. THIS 5 X 4 FLEXIBLE COUPLING IS CONSTRUCTED FROM ROBUST RUBBER MATERIAL, MAKING IT AN IDEAL CHOICE FOR CONNECTING PIPES OF DIFFERENT SIZES, SPECIFICALLY 5-INCH AND 4-INCH, AND MATERIALS LIKE PLASTIC TO PLASTIC OR CAST TO PLASTIC. ITS VERSATILE DESIGN ENSURES A SECURE AND LEAK-FREE CONNECTION, ACCOMMODATING VARIOUS PIPE CONFIGURATIONS. THE RUBBER CONSTRUCTION PROVIDES FLEXIBILITY, ALLOWING IT TO ABSORB MINOR VIBRATIONS AND MOVEMENTS, WHICH HELPS REDUCE STRESS ON THE PIPES AND PREVENTS POTENTIAL LEAKS. WHETHER YOURE INVOLVED IN PLUMBING OR OTHER PIPING PROJECTS, THIS COUPLING OFFERS A RELIABLE AND LONG-LASTING CONNECTION, SERVING AS A VALUABLE COMPONENT FOR YOUR NEEDS. ITS COMPATIBILITY AND ADAPTABILITY MAKE IT SUITABLE FOR A WIDE RANGE OF PIPING APPLICATIONS. This flexible coupling features a round shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This flexible coupling is made with rubber. The primary color of this product is black and it comes with black hardware. 5-in. Width left to right. 4-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch X 12 Inch SCH 80 PVC Nipple (6620063)
- WATCO Foot Act. Bath Stopper w-3/8 in. P, Adapter, Brushed Nickel (38412BN)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Clear (SHD7800)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001600726)
- AMERICAN IMAGINATIONS 6 in. Black Rubber Flexible Coupling (AI-37986)
- AMERICAN IMAGINATIONS 3 in. Black Rubber Flexible Coupling (AI-37983)
- AMERICAN IMAGINATIONS 1.5 in. Black Rubber Flexible Coupling (AI-37982)
- AMERICAN IMAGINATIONS 3 in. Black Rubber Flexible Coupling (AI-37984)
- AMERICAN IMAGINATIONS 4 in. Black Rubber Flexible Coupling (AI-37985)
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 4" (1056-54)
- ZORO SELECT Flexible Coupling, 4.3 psi (DX1002-64)
- American Imaginations Flexible Pipe Fittings