Shop All Duplex Straight Blade Receptacles
American Imaginations
5-10 AMP Rectangle White Electrical Switch Plastic
Mfr # AI-36798
Zoro # G810512790
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 125-250V
- Width 0.5 in
- Includes Electrical Switch
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36798
- Zoro # G810512790
- UPC # 627622367986
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 125-250V |
Includes | Electrical Switch |
Material | Plastic |
Color | White |
Shape | Rectangle |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical switch in white color. THE SURFACE MOUNT SWITCH, SINGLE POLE, IS A TYPE OF ELECTRICAL SWITCH DESIGNED TO BE INSTALLED DIRECTLY ON THE SURFACE OF A WALL OR PANEL, RATHER THAN RECESSED INTO IT. IT OPERATES AS A SINGLE POLE SWITCH, MEANING IT CONTROLS THE FLOW OF ELECTRICITY IN A SINGLE LOCATION, PROVIDING AN ONOFF FUNCTION FOR THE CONNECTED DEVICE. THIS TYPE OF SWITCH IS COMMONLY USED WHEN THERE IS LIMITED SPACE OR IT IS NOT FEASIBLE TO INSTALL A TRADITIONAL FLUSH-MOUNTED SWITCH. This electrical switch features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (LC1D18BD)
- GARDNER BENDER Wire Connector/Terminal Kit (TK-500)
- HUBBELL 30A Watertight Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2810SW)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRDBCC12)
- American Imaginations Straight Blade Devices