Shop All Duplex Straight Blade Receptacles
American Imaginations
5-10 AMP Rectangle Beige Cord Switch Plastic
Mfr # AI-36790
Zoro # G610512808
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Plug
- Voltage - Plugs and Receptacles 120-240V
- Includes Cord Switch
- Color Beige
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36790
- Zoro # G610512808
- UPC # 627622367900
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 120-240V |
Includes | Cord Switch |
Color | Beige |
Material | Plastic |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x cord switch in beige color. TYPE-HEAVY DUTY. USE WITH SPT-2 16 BY 2, HPN 16 BY 2 OR SVT 18 BY 2 WIRES. THE FEED-THROUGH CORD SWITCH ALLOWS FOR EASY CONTROL OF ELECTRICAL DEVICES BY SIMPLY PLUGGING THEM INTO THE SWITCH. WITH A FEED-THROUGH DESIGN, THE SWITCH SERVES AS AN INTERMEDIARY BETWEEN THE POWER SOURCE AND THE DEVICE, PROVIDING A CONVENIENT WAY TO TURN IT ON OR OFF WITHOUT REACHING THE MAIN SOCKET. THIS FEATURE IS ESPECIALLY USEFUL FOR LAMPS OR APPLIANCES THAT ARE NOT EQUIPPED WITH BUILT-IN SWITCHES. This cord switch features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This cord switch is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL7410B)
- DISCO Mini Blade Fuses 10 Amp Red Type ATM PK5 (1736PK)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (N1P0606)
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH1921-2XA22-0MA0)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (IG15CRWHI)
- American Imaginations Duplex Straight Blade Receptacles