Shop All Light Fixture Parts
American Imaginations
4W Oval Clear Night Light Replacement Bulb
Mfr # AI-37720
Zoro # G510640380
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Lens Shape Oval
- Includes Night Light Replacement Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37720
- Zoro # G510640380
- UPC # 627622377206
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Lens Shape | Oval |
Includes | Night Light Replacement Bulb |
Mounting | Bulb Socket |
Color | Clear |
Weight | 0.5 lbs |
Voltage | 130V |
Material | Glass |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x night light replacement bulb in clear color. THIS REPLACEMENT BULB FOR NIGHT LIGHTS HAS A WATTAGE OF 4W AND OPERATES AT A VOLTAGE OF 130V. IT EMITS A CLEAR AND GENTLE LIGHT, PROVIDING A SOOTHING AMBIANCE DURING THE NIGHT. DESIGNED SPECIFICALLY FOR NIGHT LIGHTS, IT ENSURES THAT YOU HAVE A RELIABLE SOURCE OF ILLUMINATION IN DARK AREAS. THE 4W POWER RATING STRIKES A BALANCE BETWEEN BRIGHTNESS AND ENERGY EFFICIENCY. WHETHER USED IN BEDROOMS, HALLWAYS, OR BATHROOMS, THIS CLEAR BULB IS A SUITABLE REPLACEMENT CHOICE FOR YOUR NIGHT LIGHT FIXTURES. This night light replacement bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This night light replacement bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4100 Lumens (LXEP4-40LW-DFA-EDU)
- ILC Replacement for Coleman 5359-130c replacement light bulb lamp (5359-130C COLEMAN)
- WESTINGHOUSE 8W 120V LED 4In Dim Recessd Downlight Bright White 3000K (4104100)
- ILC Replacement for Halco Hid54/850/ex39/led3 replacement light bulb lamp (HID54/850/EX39/LED3 HALCO)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- LIVEX LIGHTING Bronze 12" Length Rod Extension Stem (55999-07)
- ILC Replacement For EIKO, BAYELENS90D2X0W (BAY-E-LENS-90D/2X0W)
- SATCO Fixture LED Twin Fl Motion Brz (65/219)
- TOPAZ ELECTRIC Topaz Electric L4T8B-850-14F-DE-39 4 ft. 14W Bypass Ballast Bulb - Pack of 25 (L4T8B/850/14F/DE-39)
- CARLON E989R Molded Junction Box, Noryl, Recessed, Surface Mounting (E989R-UPC)
- WESTGATE MR16-5W-RGBMR6 7W 3000K CRI 90 500LM (MR16-5W-RGB)
- American Imaginations Light Fixture Parts