Shop All Incandescent Light Bulbs
American Imaginations
4W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-37433
Zoro # G410513814
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Oval
- Width 0.5 in
- Voltage 120V
- For Use With Residential/Non-Residential
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37433
- Zoro # G410513814
- UPC # 627622374335
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Oval |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Material | Glass |
Includes | Light Bulb |
Light Color | Warm White |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. THE FILAMENT LED - B11 BULB OPERATES WITH A POWER CONSUMPTION OF 4 WATTS AT 120 VOLTS AND FEATURES A CLEAR E12 CANDELABRA BASE. IT OFFERS THE SAME LEVEL OF BRIGHTNESS AS A TRADITIONAL 40-WATT BULB, EMITTING 300 LUMENS. THIS BULB IS DESIGNED TO BE DIMMABLE, ALLOWING FOR ADJUSTABLE LIGHT LEVELS TO SUIT VARIOUS SETTINGS. WITH A RATED LIFESPAN OF 15,000 HOURS, IT ENSURES LONG-LASTING USAGE. ITS CLEAR DESIGN, CANDELABRA BASE, AND DIMMABLE CAPABILITY MAKE THE FILAMENT LED - B11 A VERSATILE AND EFFICIENT LIGHTING SOLUTION. This light bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is warm white and it comes with silver hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Motion-Sensing Hardwired LED Bronze Security Floodlight (S10.5TFL850MOTB)
- EKENA MILLWORK 44"OD x 2"P Wakefield Ceiling Ring (CR44WA)
- VICTORY LIGHT Banker's Brass Desk Lamp (VLU9B101AB)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/850/HO/ALTO TG)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- WESTINGHOUSE Westinghouse 04794 4 Watt Globe Light Bulb - (3515590)
- American Imaginations Incandescent Light Bulbs