Shop All Bathroom Partitions & Accessories
American Imaginations
4.88" W, Bathroom Accessory
Mfr # AI-3050
Zoro # G0750936
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 4.88
- Height 6.11
- Depth 3.35
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-3050
- Zoro # G0750936
- UPC # 627622030507
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 4.88 |
Height | 6.11 |
Depth | 3.35 |
Details
Item | Bathroom Accessory |
Color | Chrome |
Weight | 5 |
Material | Stainless Steel |
Finish | Brass |
Shape | Rectangle |
Installation Type | Wall Mount |
Style | Modern |
Description
It features a rectangle shape. This bathroom accessory is designed to be installed as a wall mount bathroom accessory. It is constructed with stainless steel. This bathroom accessory comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket Socket Black Forged Steel Union Class 3000 (1MNU6)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (GM100SHM120)
- LARSEN SUPPLY CO Delta 0263 H/C Lav Stem (S-203-3)
- SPEARS Gate Valve, 1/2 In., Socket Weld, PVC (2032-005)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- BRADLEY Bradley Toilet Partition Dividing Panel Hardware Kit, Zamak, Baked Enamel - HDWT-Z1PD (HDWT-Z1PD)
- PRIME-LINE Square Post Shoe, 1-3/4 in., Cast Zamak Construction, Chrome Plated Finish Single Pack (656-6671)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Plastic Polymer (40-9082360-9509)
- PRIME-LINE Alcove Clips, 1/4 in. Offset, Zinc Alloy Cast Zamak, Chrome Plated 1 Pair (656-6656-T)
- BRADLEY Bradley Toilet Partition Door Hardware Kit, Inswing - Zamak, Baked Enamel - HDWT-ZD1 (HDWT-ZD1)
- PRIME-LINE U-bracket, For 1-1/4 in. Panels, Stainless Steel, Satin Finish Single Pack (656-8205)
- American Imaginations Bathroom Partitions & Accessories