Shop All Toilet Paper Dispensers & Holders
American Imaginations
4.88-in. W Toilet Paper Roll Holder_AI-34599
Mfr # AI-34599
Zoro # G601974417
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34599
- Zoro # G601974417
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 6.11 in |
Dispenser Height | 2.06 in |
Dispenser Depth | 3.35 in |
Dispenser Width | 7.88 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Dispenser Configuration | Horizontal |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Finish | Chrome |
Dispenser Mounting | Wall |
Description
This toilet paper roll holder features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This toilet paper roll holder is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 4.88-in. Width (left to right). 3.35-in. Depth (back to front). 6.11-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x toilet paper roll holder in chrome color (34599).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Vertical Toilet Paper Holder (14444-RGD)
- ETTORE SQUEEGEE HEAD ALLPURP 8"" (17008)
- REJUVENATE All Floors Cleaner, Clear, 32 oz (RJFC32RTU)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Citrus, PK12, Width: 8.8 (48265)
- AMERICAN IMAGINATIONS 8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White (AI-34939)
- GEORGIA-PACIFIC Bathroom Tissue Dispenser, Dbl Roll, TLT/SKE (GPC59206)
- NUSTEEL NuSteel STRH-144ORB Standing Tissue Roll Holder with iPhone Storage - Orb (STRH-144ORB)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Wall, Plastic, Blk (56744B)
- DESIGN TOSCANO King Tut Royal Bathroom Toilet Paper Holder (JQ9686)
- BOBRICK B3094 Satin Stainless Steel Dispenser (B3094)
- CASCADES Dispenser, f/Jumbo Bath Tissue, 10-3/4"x5-3/5"x13-7/10", WE (CSDC383)
- American Imaginations Toilet Paper Dispensers & Holders