Shop All Keyless Entry Door Handles
American Imaginations
4.84-in. W Door Lock_
Mfr # AI-36473
Zoro # G309579150
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Finish Matte
- Case Material Zinc Alloy
- Latch Length 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36473
- Zoro # G309579150
- UPC # 627622364732
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 2.75 |
Details
Item | Door Lock |
Handle Type | Standard |
Finish | Matte |
Case Material | Zinc Alloy |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. THESE PASSAGE DOOR LOCKS ARE DESIGNED WITHOUT KEYS, MAKING THEM IDEAL FOR AREAS SUCH AS HALLWAYS OR CLOSETS WHERE LOCKING IS NOT NECESSARY.THE LATCH LENGTH OF THESE LOCKS IS ADJUSTABLE, WITH OPTIONS OF 2-38 OR 2-34 60MM OR 70MM FROM THE HOLE CENTER TO THE DOOR EDGE. THEY ARE SUITABLE FOR DOORS WITH A BOARD THICKNESS RANGING FROM 1-38 TO 1-34 35MM-54MM.INSTALLATION IS A BREEZE, REQUIRING ONLY A STANDARD SCREWDRIVER. EACH PACKAGE INCLUDES A USERS MANUAL AND MOUNTING ACCESSORIES TO ASSIST YOU. PLEASE NOTE THAT THE LATCH PLATE CANNOT BE REMOVED.THESE LOCKS ARE BUILT TO BE STRONG AND DURABLE, FEATURING AN ALL-METAL CHASSIS THAT ENSURES THEIR RESILIENCE OVER TIME. THE REINFORCED SPRINGS GUARANTEE THAT THE LEVER REMAINS LEVEL AND FUNCTIONAL.ENJOY THE CONVENIENCE AND RELIABILITY OF THESE PASSAGE DOOR LOCKS, PROVIDING SECURITY AND EASE OF USE WITHOUT THE NEED FOR KEYS. THEY ARE A PRACTICAL CHOICE FOR AREAS WHERE LOCKING IS NOT REQUIRED. This door lock features a rectangle shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is black and it comes with black hardware. 4.84-in. Width left to right. 2.75-in. Depth back to front. 1.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE INSIDE DOOR PULL HANDLE (BLACK) (55009801K)
- ZORO SELECT Raised Face PTFE Flange Gasket for 3-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1082)
- ZORO SELECT Raised Face Viton Flange Gasket for 2-1/2" Pipe, 1/16" Thick, #300 (BULK-FG-367)
- SCHLAGE ELECTRONICS Electronic Keyless Lock, Keypad, CO100 (CO100CY70 KP RHO 626 PD)
- KABA E-Plex E2051 - Electronic Pushbutton Lever Lock - Schlage 'C' - Privacy - 626 - Satin Chrome w (KABA-E2051XSLL62641)
- ALARM LOCK AlarmLock: Trilogy DL1200 Narrow Style Keypad Lever Lock / Satin Chrome 26D (ALL-DL1200-26D)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 3000 Users (E5786XSWL-626-41)
- KABA KABA: KABA ACCESS Lever Lock W/Pass 26D Left Handed (KABA-LL1031-26D-41)
- SIMPLEX Push Button Exit Trim, Key Override, Left (LLP1020S-26D-41)
- LOCKEY USA Electronic Keyless Lever Lock, Remote Capable, E995, Satin Nickel (E995SN)
- SCHLAGE Sat Nick Keypad Entry (FE595VCAMACC619)
- American Imaginations Keyless Entry Door Handles