Shop All Passage Door Handles
American Imaginations
4.84-in. W Door Handle_
Mfr # AI-36432
Zoro # G609544926
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Includes Door Handle
- Lockset Handle Type Standard
- Finish Matte
- Length 2.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36432
- Zoro # G609544926
- UPC # 627622364329
- Country of Origin China
- Category Passage Door Handles
Dimensions
Length | 2.56 |
Depth | 2.56 |
Width | 4.84 |
Details
For Use With | Residential/Non-Residential |
Includes | Door Handle |
Lockset Handle Type | Standard |
Finish | Matte |
Color | Black |
Material | Zinc Alloy |
Net Weight | 2 |
Shape | Square |
Description
THIS PRODUCT INCLUDES: 1x door handle in black color. THE FEATURES OF THIS PRODUCT INCLUDE A HEAVY-DUTY STAINLESS STEEL CONSTRUCTION WITH A BLACK FINISH, MAKING IT DURABLE AND STYLISH. IT IS REVERSIBLE, ALLOWING IT TO BE INSTALLED ON BOTH LEFT-HANDED AND RIGHT-HANDED DOORS.IN TERMS OF SIZE, IT HAS A SQUARE PANEL DIAMETER OF 65MM 2-35 INCHES AND A RECTANGLE LEVER LENGTH OF 123MM 5 INCHES.THE FUNCTION OF THIS PRODUCT IS AS A DECORATIVE DOOR HARDWARE, SPECIFICALLY DESIGNED AS A DOOR PULL HANDLE. IT DOES NOT INCLUDE A LOCK OR LATCH, MAKING IT SUITABLE FOR PANTRY DOORS OR OTHER DOORS THAT ONLY REQUIRE A PULL TO OPEN.THE EASY INSTALLATION PROCESS INVOLVES MOUNTING IT FROM THE OUTSIDE, UTILIZING TWO SCREW HOLES ON THE FACE PLATE. IN CASES WHERE YOU WANT TO INSTALL IT FROM THE INSIDE, WHERE THERE ARE NO SCREW HOLES ON THE PLATE, ALTERNATIVE INSTALLATION METHODS MAY BE REQUIRED. This door handle features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door handle is made with zinc alloy. The primary color of this product is black and it comes with black hardware. 4.84-in. Width left to right. 2.56-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: 516 Series, Ladder Pull 72" CTC - Stainless Steel (DNJ-PL5163-630)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031XSLL62641)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 120V LH AL)
- NATIONAL HARDWARE Hinge Surface Pln Stl 4In (N273-920)
- AMERICAN IMAGINATIONS 4.7-in. W Door Handle_ (AI-36493)
- OMNIA Stainless Lever Pass 2-3/8" BS T 1-3/8" Doors Satin SS 43 (43/00.PA32D)
- HAGER Satin Chrome Passage 3510WTN26D (000256)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C2000-PASS-C-626)
- TRANS ATLANTIC CO. Grade 2 Hall/Closet Commercial Exit Cylindrical Door Lever Set in Brushed Chrome (DL-LSV20-US26D)
- SCHLAGE Cylindrical Lock, ALX10 SPA 622 (ALX10 SPA 622)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Passage Nfl Ul, Satin Stainless (EL6220SS)
- American Imaginations Door Locks and Deadbolts