Shop All Pipe Freezers & Thawers
American Imaginations
480.31 in. Black Plastic Electric Water Pipe Freeze Protection Cable
Mfr # AI-37190
Zoro # G010835989
product price: $484.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Includes Electric Water Pipe Freeze Protection Cable
- Width (In.) 0.5 in
- Length (In.) 480.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37190
- Zoro # G010835989
- UPC # 627622371907
- Country of Origin Canada
- Category Pipe Freezers & Thawers
Dimensions
Width (In.) | 0.5 in |
Length (In.) | 480.31 in |
Details
Includes | Electric Water Pipe Freeze Protection Cable |
Description
THIS PRODUCT INCLUDES: 1x electric water pipe freeze protection cable in black color. THE ELECTRIC WATER PIPE FREEZE PROTECTION CABLE HAS A WATTAGE OF 280W AND OPERATES AT A VOLTAGE OF 120V. MEASURING A LENGTH OF 12.2 FEET, THIS CABLE IS DESIGNED TO ENSURE THE CONTINUOUS FLOW OF WATER EVEN IN TEMPERATURES AS LOW AS -40C. IT IS VERSATILE IN ITS APPLICATION, SUITABLE FOR USE ON BOTH PLASTIC AND METAL SUPPLY PIPES. THE CABLE COMES EQUIPPED WITH A POWER INDICATOR LIGHT, PROVIDING VISUAL FEEDBACK ON ITS OPERATION. FEATURING AN ENERGY-SAVING THERMOSTAT, THE CABLE OPTIMIZES ITS HEATING FUNCTION WHILE CONSERVING ENERGY. ADDITIONALLY, THE PRODUCT ARRIVES PRE-ASSEMBLED AND READY FOR EASY INSTALLATION. This electric water pipe freeze protection cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This electric water pipe freeze protection cable is made with plastic. The primary color of this product is black and it comes with black hardware. 480.31-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-BURST SUPPLY LINE 3/8""CX7/8""B (B1T06)
- INSTANT POWERRP 20OZ Grease DrainOpener (1971)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 9-1/2" H (GRRDH08GA20)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (MA2150T-000)
- QWIK-FREEZER QF-8100WOC Single C02 Pipe Freeze Kit 7.00 to 8.00 Inch ID (QF8100WOC)
- WARMLYYOURS Roof & Gutter De-icing 60-ft. Cable Kit (5-W per ft.) (ETC120-5W-060-WY)
- WHEELER-REX Pipe Freeze Kit, 3/8 to 2-3/8 Cap, 15 Pc (1755)
- COLD-SHOT T-Distributor for CO2 Tank (CST-2)
- GENERAL WIRE SPRING General Wire HS-400 320/400 Amp Hot-Shot„¢ Pipe Thawing Machine w/ (2) 20' #1 Cables & Clamps (HS-400)
- QWIK-FREEZER QF-1500WOC Single C02 Pipe Freeze Kit 3/8 to 1-1/2 Inch ID (QF4000WOC)
- QWIK-FREEZER 20 lb. Aluminum Dip Tube CO2 Cylinder with Carry Handle (QFAL20)
- American Imaginations Pipe Freezers & Thawers