Shop All Bathroom Cabinets
American Imaginations
48" W, Vanity Base Set
Mfr # AI-19564
Zoro # G0783300
product price: $1,810.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,810.99
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 48
- Height 21
- Series Zen
- Depth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-19564
- Zoro # G0783300
- UPC # 627622195640
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 48 |
Height | 21 |
Depth | 17 |
Details
Material | Plywood-Melamine |
Item | Vanity Base Set |
Series | Zen |
Color | Dawn Grey |
Finish | Melamine |
Weight | 100 |
Shape | Rectangle |
No. of Bowls | 1 |
Installation Type | Floor Mount |
Style | Modern |
Description
This modern vanity base set belongs to the exquisite Zen design series. It features a rectangle shape. This vanity base set is designed to be installed as a floor mount vanity base set. It is constructed with plywood-melamine. This vanity base set comes with a melamine finish in Dawn Grey color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON W-Series, BR FNPT, 1", Plug 1" (W8F8-B)
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF, PK5 (PPSV-041212-W)
- VIEGA Viega ProPress tee, 1" x 1/2" x 1" (94767)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K-00339 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-3289)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- KETCHAM 14" x 30" Surface Mounted Beveled Edge Corner Medicine Cabinet (CMC-1430BV)
- American Imaginations Bathroom Cabinets