Shop All Bathroom Cabinets
American Imaginations
48" W, Vanity Base Set
Mfr # AI-18130
Zoro # G0794850
product price: $2,114.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,114.99
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 48
- Height 21
- Series Zen
- Color Dawn Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18130
- Zoro # G0794850
- UPC # 627622181308
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 48 |
Height | 21 |
Depth | 17 |
Details
Material | Plywood-Melamine |
Item | Vanity Base Set |
Series | Zen |
Color | Dawn Grey |
Weight | 120 |
Finish | Melamine |
Installation Type | Floor Mount |
Style | Modern |
No. of Bowls | 1 |
Shape | Rectangle |
Description
This modern vanity base set belongs to the exquisite Zen design series. It features a rectangle shape. This vanity base set is designed to be installed as a floor mount vanity base set. It is constructed with plywood-melamine. This vanity base set comes with a melamine finish in Dawn Grey color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Super HE 7.5 GPM 160K BTU Natural Gas Exterior Tankless Water Heater (RUS75EN)
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (25120)
- LEGEND VALVE 1/2 x14 T551 NO LEAD FROSTFREE (108-106NL)
- KOHLER Spray Head Kit (1357001-VS)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- KETCHAM 24" x 19" Surface Mounted SS Framed Sliding Door Illuminated Cabinet (SDL-2419)
- American Imaginations Bathroom Cabinets