Shop All Keyless Entry Door Knobs
American Imaginations
4.8-in. W Door Lock_
Mfr # AI-36389
Zoro # G109579114
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36389
- Zoro # G109579114
- UPC # 627622363896
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in brushed nickel color. THE PASSAGE LEVER IS SPECIFICALLY DESIGNED FOR INTERIOR HALL AND CLOSET APPLICATIONS WHERE LOCKING IS NOT REQUIRED.IT FEATURES AN ADJUSTABLE LATCH WITH OPTIONS OF 2-38 OR 2-34 60MM OR 70MM TO ACCOMMODATE ALL STANDARD DOORS WITH THICKNESSES RANGING FROM 1-38 TO 1-34 35MM-45MM. THE LATCH PLATE IS SQUARE AND CANNOT BE DETACHED.INSTALLATION IS EASY AND SUITABLE FOR BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, AS ALL NECESSARY CONSTRUCTION ACCESSORIES ARE INCLUDED. PLEASE NOTE THAT THE LATCH PLATE IS SQUARE AND CANNOT BE REMOVED.THIS PASSAGE LEVER MEETS THE ANSI GRADE 3 SECURITY STANDARD, ENSURING HIGH QUALITY IN TERMS OF STRENGTH, SECURITY, AND DURABILITY DUE TO ITS METAL CONSTRUCTION. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 4.8-in. Width left to right. 2.2-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Beige Plastic Pan Head Tack Glides 15PK (76603)
- SCHLAGE Deadbolt 1 Cylinder Blk (B60N622K4)
- SCHLAGE ELECTRONICS Schlage Electronics Networked Readers (CTE-MTB11-485-B)
- BEA Round Switch, Round, Push to Open (10PBR45)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Marine Grade (LK-2830-MG)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021M-26D-41 (1021M-26D-41)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Oil Rubbed Bronze (LK-2830-ORB)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 CAM619GEO)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL210K-SS)
- HEAT WAVE Stratford 6 Way Latch Entry Door Knob, Oil Rubbed Bronze (HE63506)
- American Imaginations Keyless Entry Door Knobs