Shop All Keyed Entry Door Handles
American Imaginations
4.8-in. W Door Lock_
Mfr # AI-36385
Zoro # G509579103
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Brushed
- Weight 2
- Material Zinc Alloy
- Color Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36385
- Zoro # G509579103
- UPC # 627622363858
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 4.8 |
Length | 2.5 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Brushed |
Weight | 2 |
Material | Zinc Alloy |
Color | Satin Nickel |
Includes | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. THESE HEAVY DUTY DOOR HANDLES FEATURE A SQUARE PANEL DIAMETER OF 65MM 2-35 INCHES AND A RECTANGLE LEVER LENGTH OF 123MM 5 INCHES, ADDING A MODERN TOUCH TO YOUR HOME DECOR.THE STAINLESS STEEL GRAB LEVER OF THESE PRIVACY LOCKS BRINGS A WILD STYLE TO YOUR HOME OR RENTAL HOUSE, MAKING THEM SUITABLE FOR CONTEMPORARY, MODERN, TRANSITIONAL, TRADITIONAL, OR VICTORIAN COLONIALISM INTERIOR DESIGNS.THE LOCKS COME WITH AN ADJUSTABLE LATCH THAT CAN BE SET AT EITHER 60MM 2-38 INCHES OR 70MM 2-34 INCHES, ENSURING A PERFECT FIT FOR DOORS WITH THICKNESSES RANGING FROM 35MM TO 45MM 1-38 INCHES TO 1-34 INCHES.ITS IMPORTANT TO NOTE THAT THE LATCH PLATE IS NOT REMOVABLE, AND THESE LOCKS ARE SUITABLE FOR BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, PROVIDING VERSATILITY AND COMPATIBILITY. This door lock features a l shape shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is satin nickel and it comes with satin nickel hardware. 4.8-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA MULTI-HOUSING Dormakaba MIFARE Plus, 4K Memory, Gray Finish (12640-P44-GY)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APV0-619-010U (NLSK-APV0-619-010U)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (L9070P 17A 626 C123)
- STARRETT Key Caddy With Belt Clip (SK1)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53PD OME 626 KA C KWY)
- SPECTRUM BRANDS Tell Manufacturing LC2400 Series Storeroom Lock, Lever Hndl, Matte Black, Commercial, 2 Grade, C Keyway (CL102905)
- SARGENT Grade 1 Office or Entry Mortise Lock, J - Lever, LN - Rose, ASA Strike, Satin Chrome (8255 LNJ 26D)
- KENAURD Kenaurd:Lever Handle Grade 2 - StoreRoom - ORB (KCL201-ORB-ST)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Flat Black (BS107-SQ FBL)
- BEST Cylindrical 7KC Lock, Storeroom, Lever, Rose, Satin Chrome (7KC27D15DS3626)
- TRANS ATLANTIC CO. Heavy-Duty Brushed Chrome Grade 1 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LHV53-US26D)
- American Imaginations Door Locks and Deadbolts