Shop All Passage Door Handles
American Imaginations
4.8-in. W Door Handle_
Mfr # AI-36428
Zoro # G209544838
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Includes Door Handle
- Lockset Handle Type Standard
- Finish Brushed
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36428
- Zoro # G209544838
- UPC # 627622364282
- Country of Origin China
- Category Passage Door Handles
Dimensions
Depth | 2.3 |
Length | 2.3 |
Width | 4.8 |
Details
For Use With | Residential/Non-Residential |
Includes | Door Handle |
Lockset Handle Type | Standard |
Finish | Brushed |
Shape | Square |
Net Weight | 2 |
Material | Stainless Steel |
Color | Brushed Nickel |
Description
THIS PRODUCT INCLUDES: 1x door handle in brushed nickel color. THE SINGLE DUMMY LEVER FEATURE INCLUDES A SINGLE LEVER HANDLE AND IS IDEAL FOR INTERIOR DOORS THAT REQUIRE A PUSHPULL FUNCTION WITHOUT A TURNING LOCK.CONSTRUCTED WITH HEAVY-DUTY AND STURDY MATERIALS, IT MEETS AND EXCEEDS ANSI GRADE 3 STANDARDS, ENSURING DURABILITY WITH OVER 200,000 CYCLES. THE ADDITION OF METAL MATERIAL ENHANCES STRENGTH, SECURITY, AND LONGEVITY.THE FULLY REVERSIBLE MODERN LEVER CAN BE CONVENIENTLY INSTALLED ON BOTH LEFT-HANDED AND RIGHT-HANDED DOORS, PROVIDING VERSATILITY IN ITS APPLICATION.WITH ITS SQUARE ROSETTE FEATURING SCREWS HOLES ON THE FRONT PLATE, ALONG WITH A BRUSHED NICKEL FINISH, IT ADDS A CONTEMPORARY TOUCH TO YOUR HOME AND SERVES AS A GREAT ENHANCEMENT. THE LEVER HAS A LENGTH OF 4.84 123MM, AND THE SQUARE ROSE HAS A DIAMETER OF 2-12 65MM. This door handle features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door handle is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 4.8-in. Width left to right. 2.3-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Schlage Mortise Entry Deadbolt Lockset, Lever, Entrance (L9453P 07B 619)
- LUCKY LINE Jumbo Magnetic Key Hider (91501)
- M-D INSERT VINYL 36"" GRAY (06304)
- THK Rail Plugs, THK Series (C8)
- AMERICAN IMAGINATIONS 4.7-in. W Door Handle_ (AI-36493)
- EMTEK Flat Black Passage 5110SIOUS19RH (5110SIOUS19RH)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (A10S LEV 626)
- BALDWIN PRESTIGE Knob Lockset, Passage, Knob, Grade 2 (93520-004)
- SARGENT 7U15LL26D Passage Cylindrical Lock Grade 2 with L Lever and L Rose with T Strike Satin Chrome (7U15LL26D)
- SCHLAGE Cylindrical Lock, ND10S ATH 612 (ND10S ATH 612)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Passage Hall/Closet Door Lever (GAL-1110L-R-626)
- American Imaginations Door Lever Locksets