Shop All Passage Door Handles
American Imaginations
4.8-in. W Door Handle_
Mfr # AI-36427
Zoro # G709544857
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Includes Door Handle
- Lockset Handle Type Standard
- Finish Brushed
- Net Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36427
- Zoro # G709544857
- UPC # 627622364275
- Country of Origin China
- Category Passage Door Handles
Dimensions
Length | 2.5 |
Depth | 2.5 |
Width | 4.8 |
Details
For Use With | Residential/Non-Residential |
Includes | Door Handle |
Lockset Handle Type | Standard |
Finish | Brushed |
Net Weight | 2 |
Color | Brushed Nickel |
Material | Stainless Steel |
Shape | Square |
Description
THIS PRODUCT INCLUDES: 1x door handle in brushed nickel color. THE SINGLE DUMMY LEVER FEATURE CONSISTS OF A SINGLE LEVER HANDLE AND IS SUITABLE FOR INTERIOR DOORS THAT REQUIRE A PUSHPULL FUNCTION WITHOUT A TURNING LOCK.CONSTRUCTED WITH HEAVY-DUTY AND STURDY MATERIALS, IT CONFORMS TO ANSI GRADE 3 STANDARDS AND EXCEEDS 200,000 CYCLES, ENSURING ITS DURABILITY AND LONGEVITY. THE USE OF METAL MATERIAL ADDS STRENGTH, SECURITY, AND DURABILITY TO THE LEVER.THE LEVER IS FULLY REVERSIBLE AND CAN BE EASILY INSTALLED ON BOTH LEFT-HANDED AND RIGHT-HANDED DOORS, PROVIDING FLEXIBILITY IN ITS APPLICATION.WITH ITS BRUSHED NICKEL FINISH AND SQUARE ROSETTE, THE LEVER ADDS A CONTEMPORARY AND STYLISH ENHANCEMENT TO YOUR HOME DECOR. IT HAS A LEVER LENGTH OF 4.84 123MM AND A SQUARE ROSE DIAMETER OF 2-12 65MM.ALL THE NECESSARY ACCESSORIES AND DETAILED INSTALLATION INSTRUCTIONS ARE INCLUDED, MAKING THE INSTALLATION PROCESS STRAIGHTFORWARD. YOU CAN SIMPLY USE A SCREWDRIVER TO INSTALL THE LEVER WITHIN A FEW MINUTES. This door handle features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door handle is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 4.8-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 Swiv Safety Hasp (N102-921)
- GARLOCK Gasket, Fiber, 1/16 In T, 30 x 30 In (5500)
- BIG FOOT No-Slip Doorstop, Rubber, 2-1/4"x4-3/4"x1-1/4", Brown (MAS00920)
- INOX INOX Kick Plate 12" x 34" Satin Stainless Steel 32D (KPN1234-32D)
- AMERICAN IMAGINATIONS 4.7-in. W Door Handle_ (AI-36493)
- KWIKSET Milan Passage Lever with Round Rose Satin Nickel (KWS-720MIL-RDT-15-6AL-RCS)
- KWIKSET Halifax Round Passage Door Lock w/6AL La (720HFLRDT-11P)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (7KC30N14DS3626)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Passage S10JUP613 (S10JUP613)
- KENAURD Kenaurd:Passage Lever Grade 2 (KCL201-SC-PS)
- SCHLAGE COMMERCIAL Aged Bronze Passage ND10SPA643 (ND10SPA643)
- American Imaginations Door Locks and Deadbolts