Shop All Water Connectors
American Imaginations
48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose
Mfr # AI-37898
Zoro # G510504927
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Length (In.) 48 in
- Bowl Shape Unique
- Color Chrome
- Overall Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37898
- Zoro # G510504927
- UPC # 627622378982
- Country of Origin Canada
- Category Water Connectors
Dimensions
Length (In.) | 48 in |
Overall Width | 0.5 in |
Details
Material of Construction | Stainless Steel |
Bowl Shape | Unique |
Color | Chrome |
Finish | Brushed |
Includes | Washing Machine Supply Hose |
Description
THIS PRODUCT INCLUDES: 1x washing machine supply hose in chrome color. THIS WASHING MACHINE SUPPLY HOSE, MEASURING 48 INCHES IN LENGTH, COMES IN A SLEEK CHROME COLOR. EACH PACKAGE CONTAINS TWO HOSES, MAKING IT CONVENIENT FOR YOUR APPLIANCE SETUP. CRAFTED FROM DURABLE STAINLESS STEEL MATERIAL, THESE HOSES ARE BUILT TO LAST. THEY FEATURE A SIZE OF 0.75 FHT FEMALE HOSE THREAD ON BOTH ENDS AND ARE BRAIDED FOR ADDED STRENGTH. MOREOVER, THE HOSES ARE COLOR-CODED, SIMPLIFYING THE INSTALLATION PROCESS FOR YOUR CONVENIENCE. This washing machine supply hose features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This washing machine supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 48-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quick Connect Filter, 3 gpm, 5 Micron, 3" O.D., 9 3/4 in H, 2 PK (AP117)
- SLOAN St2309 Closet Fix Asm Fm Ts Junior Univ, 1.1 to 1.6 gpf, Floor Mount, White (2102309)
- ZORO SELECT Square Plug, 4", 150,304, Thrd Heavy (4381033310)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1/4" (4308000002)
- AMERICAN IMAGINATIONS 16 in. Chrome Stainless Steel Faucet Supply Hose (AI-37808)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37902)
- AMERICAN IMAGINATIONS 12 in. Black Unique Pex Toilet Supply Tube (AI-37927)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- AMERICAN IMAGINATIONS 36 in. Chrome Cylindrical Stainless Steel Water Supply Hose (AI-37843)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37906)
- KISSLER Dishwasher Supply Line, 3/8x3/8, 60in.L (88-2060)
- American Imaginations Water Connectors