Shop All Water Connectors
American Imaginations
48 in. Chrome Stainless Steel Faucet Supply Hose
Mfr # AI-37814
Zoro # G910504930
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Includes Faucet Supply Hose
- Length (In.) 48 in
- Bowl Shape Cylindrical
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37814
- Zoro # G910504930
- UPC # 627622378142
- Country of Origin Canada
- Category Water Connectors
Dimensions
Length (In.) | 48 in |
Overall Width | 0.5 in |
Details
Material of Construction | Stainless Steel |
Includes | Faucet Supply Hose |
Bowl Shape | Cylindrical |
Finish | Brushed |
Color | Chrome |
Description
THIS PRODUCT INCLUDES: 1x faucet supply hose in chrome color. - THIS FAUCET SUPPLY HOSE MEASURES 48 INCHES IN LENGTH AND BOASTS A SLEEK CHROME FINISH.- CRAFTED FROM DURABLE STAINLESS STEEL MATERIAL, IT ENSURES LONGEVITY AND RESISTANCE TO CORROSION.- THE HOSE FEATURES A SIZE SPECIFICATION OF 0.375-INCH FEMALE COMPRESSION ON ONE END AND 0.5-INCH FEMALE IRON PIPE FIP ON THE OTHER END.- ITS BRAIDED STAINLESS STEEL DESIGN ADDS EXTRA STRENGTH AND FLEXIBILITY TO THE HOSE, MAKING IT A RELIABLE CHOICE FOR VARIOUS PLUMBING APPLICATIONS.- WITH ITS COMBINATION OF CHROME AESTHETICS AND ROBUST STAINLESS STEEL CONSTRUCTION, THIS 0.5-INCH FAUCET SUPPLY HOSE IS A VERSATILE AND ATTRACTIVE ADDITION TO ANY PLUMBING SETUP. This faucet supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This faucet supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 48-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217902)
- AMERICAN STANDARD Wristblade Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540180.002)
- ELKAY Elkay Crosstown 16 Gg SS 32.5'x18'x10' 1-Bowl Undermount Kit (EFRU311610TC)
- B & K/MUELLER INDSIMPORT 34x412 Galv Nipple (564-045HN)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37877)
- AMERICAN IMAGINATIONS 72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose (AI-37895)
- AMERICAN IMAGINATIONS 48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose (AI-37898)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- AMERICAN IMAGINATIONS 36 in. Chrome Cylindrical Stainless Steel Water Supply Hose (AI-37843)
- SPEAKMAN SPK-57643US 3/8" OD x 3/8" OD x 72" Stainless Steel Dishwasher Connector (SPK-57643US)
- American Imaginations Water Connectors