Shop All Water Connectors
American Imaginations
48 in. Chrome Stainless Steel Dishwasher Supply Hose
Mfr # AI-37877
Zoro # G510504958
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Length (In.) 48 in
- Color Chrome
- Overall Width 0.5 in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37877
- Zoro # G510504958
- UPC # 627622378777
- Country of Origin Canada
- Category Water Connectors
Dimensions
Length (In.) | 48 in |
Overall Width | 0.5 in |
Details
Material of Construction | Stainless Steel |
Color | Chrome |
Finish | Brushed |
Includes | Dishwasher Supply Hose |
Bowl Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x dishwasher supply hose in chrome color. THIS 48-INCH DISHWASHER SUPPLY HOSE COMES WITH CHROME-COLORED 0.375-INCH AND 0.75-INCH BRASS ELBOW FITTINGS. ITS CRAFTED FROM DURABLE STAINLESS STEEL MATERIAL, ENSURING LONG-LASTING PERFORMANCE. THE HOSE FEATURES A SIZE OF 0.375 FEMALE COMPRESSION ON BOTH ENDS AND IS DESIGNED WITH A BRAIDED STAINLESS STEEL CONSTRUCTION. ADDITIONALLY, IT INCLUDES A 0.375 OD X 0.375 MPT ELBOW FOR CONVENIENT INSTALLATION. This dishwasher supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This dishwasher supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 48-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", CPVC/EPDM, Full Port, S/T (TBH2050ASTE0000)
- ZORO SELECT P-Trap, Silver Drain (35095)
- MOEN Monticello Installation Tool (103462)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-136)
- AMERICAN IMAGINATIONS 12 in. Black Unique Pex Toilet Supply Tube (AI-37927)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37906)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- AMERICAN IMAGINATIONS 72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose (AI-37895)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Faucet Supply Hose (AI-37814)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- KISSLER Washing Machine Supply Line, 3/4, 60in.L (88-3060)
- American Imaginations Water Connectors