Shop All Bathroom Sink Faucets
American Imaginations
4.75-in. W Bathroom Sink Faucet_AI-34881
Mfr # AI-34881
Zoro # G501974692
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Above Counter
- Finish Stainless Steel
- Weight 5
- Material Stainless Steel
- Standards CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-34881
- Zoro # G501974692
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 12.625 |
Width | 4.75 |
Overall Height | 12.625 |
Depth | 6 |
Overall Width | 4.75 |
Overall Length | 6 |
Details
Mounting Type | Above Counter |
Finish | Stainless Steel |
Weight | 5 |
Material | Stainless Steel |
Standards | CSA |
Color | Stainless Steel |
Spout Reach | 4.75 |
Description
STAINLESS STEEL AND SILVER FINISHING. STONE HOLE SIZE 1.375 INCHES, This bathroom sink faucet features a square shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This bathroom sink faucet is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is stainless steel and it comes with stainless steel hardware. 4.75-in. Width (left to right). 6-in. Depth (back to front). 12.625-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x bathroom sink faucet in stainless steel color (34881).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 8 Length, Oil Rubbed Bronze (EVT8125)
- SYMMONS Symmetrix Cartridge (KN-4)
- KOHLER Elongated Dual-Flush Toilet (3988-0)
- BEMIS Toilet Seat Rnd Blk (955CT-047)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-HA8ABCP)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017BN-KPW100BN)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (2300-E34ABCP)
- RUBBERMAID COMMERCIAL Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782742)
- American Imaginations Bathroom Sink Faucets