Shop All Keyed Entry Door Handles
American Imaginations
4.72-in. W Door Lock_
Mfr # AI-36369
Zoro # G709579156
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Brushed
- Includes Door Lock
- Material Zinc Alloy
- Weight 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36369
- Zoro # G709579156
- UPC # 627622363698
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 2.5 |
Width | 4.72 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Brushed |
Includes | Door Lock |
Material | Zinc Alloy |
Weight | 1.9 |
Color | Satin Nickel |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. THE PRIVACY FUNCTION OF THIS LOCK ENSURES PERFECT FUNCTIONALITY WITHOUT THE NEED FOR KEYS. IF LOCKED FROM THE INSIDE, IT CAN BE EASILY OPENED FROM THE OUTSIDE USING A COIN.THESE HIGH-QUALITY PRIVACY DOOR LEVERS ARE FULLY REVERSIBLE, MAKING THEM SUITABLE FOR BOTH RESIDENTIAL AND COMMERCIAL INSTALLATIONS. THEY CAN BE INSTALLED ON DOORS WITH LEFT OR RIGHT HANDLES.INSTALLING THESE DOOR LEVERS IS A BREEZE AND REQUIRES ONLY A STANDARD SCREWDRIVER THAT YOU HAVE AT HOME. EACH PACKAGE INCLUDES A USERS MANUAL AND ALL THE NECESSARY MOUNTING ACCESSORIES.THE STRAIGHT STYLE DOOR LEVERS FEATURE A STRONG AND DURABLE SATIN NICKEL FINISH. THIS FINISH ADDS A LONG-LASTING AND DISTINGUISHED ACCENT TO YOUR DOORS AND LIVING SPACE.WITH THEIR STURDY CONSTRUCTION AND LASTING FINISH, THESE DOOR LEVERS ARE DESIGNED TO PROVIDE A RELIABLE AND STYLISH SOLUTION FOR YOUR PRIVACY NEEDS. This door lock features a l shape shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is satin nickel and it comes with satin nickel hardware. 4.72-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KL 10B)
- WRS 22" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2120 (05-40021-2)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 020, PK50 (ZUSAHSQ70020)
- ZORO SELECT S Hook, 19/64 in. Opening, 2-1/8 in., PK10 (U17380.000.0212)
- WESLOCK Left HBordeau Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (L0640U1U1SL23)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND10S HSLR 630 RH)
- PREMIER LOCK Entry Door Lever Lock Set Set of 4, Keyed Alike, Polished Brass, 4PK (LEV01X-4)
- DELTANA Commercial Classroom Standard Gr1, Clarendon With Cyl Satin Chrome (CL509FLC-26D)
- YALE Cylindrical Lock, AU4607LN 626 (AU4607LN 626)
- TRANS ATLANTIC CO. Right Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SERH-US26D)
- STANLEY SECURITY Lever Lockset, Mechanical, Hotel, Grd. 1 (9K37H15DS3626)
- American Imaginations Door Locks and Deadbolts