Shop All Passage Door Handles
American Imaginations
4.72-in. W Door Handle_
Mfr # AI-36422
Zoro # G209544791
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Includes Door Handle
- Lockset Handle Type Standard
- Finish Brushed
- Shape L Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36422
- Zoro # G209544791
- UPC # 627622364220
- Country of Origin China
- Category Passage Door Handles
Dimensions
Length | 2.5 |
Width | 4.72 |
Depth | 2.5 |
Details
For Use With | Residential/Non-Residential |
Includes | Door Handle |
Lockset Handle Type | Standard |
Finish | Brushed |
Shape | L Shape |
Color | Brushed Nickel |
Net Weight | 1.5 |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door handle in brushed nickel color. THE SINGLE DUMMY LEVER FEATURE CONSISTS OF A SINGLE LEVER HANDLE AND IS SUITABLE FOR INTERIOR DOORS THAT REQUIRE A PUSHPULL FUNCTION WITHOUT A TURNING LOCK.IT IS BUILT WITH A CLASSY AND STURDY CONSTRUCTION THAT CONFORMS TO ANSI GRADE 3 STANDARDS AND EXCEEDS 200,000 CYCLES, ENSURING ITS DURABILITY AND LONGEVITY. THE USE OF METAL MATERIAL ADDS STRENGTH, SECURITY, AND DURABILITY TO THE LEVER.THE CONTEMPORARY LEVER IS FULLY REVERSIBLE AND CAN BE INSTALLED ON BOTH LEFT-HANDED AND RIGHT-HANDED DOORS, PROVIDING FLEXIBILITY IN ITS APPLICATION.WITH ITS BRUSHED NICKEL FINISH, THE WAVE LEVER ADDS A STYLISH ENHANCEMENT TO YOUR HOME. IT HAS A LEVER LENGTH OF 4.7 120MM AND A ROSETTE DIAMETER OF 2-12 65MM.THE INSTALLATION PROCESS IS HASSLE-FREE, AND ALL THE NECESSARY ACCESSORIES ARE INCLUDED ALONG WITH DETAILED INSTALLATION INSTRUCTIONS. USING JUST A SCREWDRIVER, YOU CAN EASILY INSTALL THE LEVER IN A FEW MINUTES. This door handle features a l shape shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door handle is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 4.72-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 4 Brown Splash Block (3011-12)
- AMERIMAX HOME PRODUCTS Outlet Center Contemp Wht 5In (T0506)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 20"H (GVPVE14X2002SF)
- LUCKY LINE LuckyLine: 1-1/2 SPLIT RING NPS, PK 50 (LKL-76800)
- AMERICAN IMAGINATIONS 4.7-in. W Door Handle_ (AI-36493)
- FALCON Satin Chrome Passage W101Q626 (W101Q626)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Passage Nfl Ul, Satin Stainless (EL6220SS)
- KWIKSET Single Cylinder Interior Halifax Trim (971HFLSQT-26D)
- FALCON Passage Mortise Lock, Avalon Lever, Gala Rose, Bright Chrome (MA101 AG 625)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 619)
- FALCON Cylindrical Lock, W101S D 625 (W101S D 625)
- American Imaginations Door Locks and Deadbolts