Shop All Keyless Entry Door Knobs
American Imaginations
4.7-in. W Door Lock_
Mfr # AI-36426
Zoro # G709579149
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36426
- Zoro # G709579149
- UPC # 627622364268
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. THE KEYED ALIKE LOCK FEATURE IS DESIGNED FOR BOTH EXTERIOR AND INTERIOR DOORS THAT REQUIRE SECURITY AND PRIVACY, SUCH AS FRONT OR BACK DOORS.CONSTRUCTION, IT MEETS THE ANSI GRADE 3 STANDARDS AND EXCEEDS 200,000 CYCLES, ENSURING DURABILITY. THE USE OF METAL MATERIAL ADDS STRENGTH, SECURITY, AND DURABILITY TO THE LOCK.THE LOCK FEATURES A SOLID ADJUSTABLE LATCH, WHICH CAN BE ADJUSTED TO EITHER 2-38 INCH OR 2-34 INCH 60MM OR 70MM. IT IS SUITABLE FOR DOORS WITH A THICKNESS RANGING FROM 1-38 INCH TO 1-34 INCH 35MM TO 45MM. ADDITIONALLY, IT IS DESIGNED TO FIT BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, PROVIDING UNIVERSAL HANDING.THE SQUARE ROSETTE, WITH ITS BRUSHED NICKEL FINISH, ADDS A CONTEMPORARY AND STYLISH TOUCH TO YOUR HOME. IT HAS A LEVER LENGTH OF 4.84 123MM AND A SQUARE ROSE DIAMETER OF 2-12 65MM. PLEASE NOTE THAT THE SQUARE PLATE OF THE LATCH IS UNREMOVABLE. This door lock features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 4.7-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 357 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL357X50)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Lafayette Cabinet Knob (218SN)
- ZORO SELECT Flat Corner Irons, Steel, 5/8 In W, PK4 (1WDL3)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021M-26D-41 (1021M-26D-41)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Marine Grade (LK-2830-MG)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- American Imaginations Keyless Entry Door Knobs