Shop All Passage Door Handles
American Imaginations
4.7-in. W Door Lock_
Mfr # AI-36286
Zoro # G409544706
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Includes Door Lock
- Lockset Handle Type Standard
- Finish Brushed
- Net Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36286
- Zoro # G409544706
- UPC # 627622362868
- Country of Origin China
- Category Passage Door Handles
Dimensions
Length | 2.2 |
Depth | 2.2 |
Width | 4.7 |
Details
For Use With | Residential/Non-Residential |
Includes | Door Lock |
Lockset Handle Type | Standard |
Finish | Brushed |
Net Weight | 2 |
Color | Satin Nickel |
Material | Zinc Alloy |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. MATERIAL CRAFTED FROM ZINC ALLOY FINISHED WITH SATIN NICKEL NON-KEYED PASSAGE DOOR LEVERAPPLICATION SUITABLE FOR INTERIOR DOORS THAT DO NOT REQUIRE LOCKING FUNCTIONALITY, SUCH AS HALLWAY OR CLOSET DOORS, AND PASSAGE DOORSSPECIFICATION EQUIPPED WITH AN ADJUSTABLE LATCH OF 2-38 OR 2-34 60MM OR 70MM TO FIT STANDARD DOORS WITH THICKNESS RANGING FROM 1-38 TO 1-34 35MM-45MM. THE LATCH PLATE IS SQUARE-SHAPED AND CANNOT BE REMOVED.HIGH QUALITY MEETS ANSI GRADE 3 SECURITY STANDARDS. THE METAL CONSTRUCTION ENHANCES STRENGTH, SECURITY, AND DURABILITY. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is satin nickel and it comes with satin nickel hardware. 4.7-in. Width left to right. 2.2-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Recessed Pull Handle, Snap-In, Satin, Satin, Snap-in (UT-105/S-1)
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 6 PK (6001NKAS6FLCNUS)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85350.102.LENT)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KA Titanium)
- AMERICAN IMAGINATIONS 4.7-in. W Door Handle_ (AI-36493)
- SCHLAGE COMMERCIAL Aged Bronze Passage ND10SPA643 (ND10SPA643)
- KWIKSET Halifax Round Passage Door Lock w/6AL La (720HFLRDT-11P)
- BALDWIN ESTATE Lever Lifetime Brass Door Levers Lifetime Brass 5104 (5104.003.RMR)
- OMNIA Stainless Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin SS 47 (47/00F.PA32D)
- SCHLAGE Matte Black Passage Lever Lockset, Merano (F10 MER 622)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Passage, Mech. (MR126PJEW630RHCLDSCC)
- American Imaginations Door Lever Locksets