Shop All Passage Door Handles
American Imaginations
4.7-in. W Door Handle_
Mfr # AI-36493
Zoro # G809544832
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Includes Door Handle
- Lockset Handle Type Standard
- Finish Matte
- Depth 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36493
- Zoro # G809544832
- UPC # 627622364930
- Country of Origin China
- Category Passage Door Handles
Dimensions
Depth | 1.5 |
Length | 1.5 |
Width | 4.7 |
Details
For Use With | Residential/Non-Residential |
Includes | Door Handle |
Lockset Handle Type | Standard |
Finish | Matte |
Shape | Curved |
Material | Stainless Steel |
Color | Black |
Net Weight | 1.5 |
Description
THIS PRODUCT INCLUDES: 1x door handle in black color. THIS KNOB FEATURES A SLEEK BLACK FINISH AND MEETS THE ANSI GRADE 3 STANDARD, ENSURING RELIABLE PERFORMANCE AND DURABILITY.DESIGNED AS A DUMMY KNOB, IT DOES NOT HAVE A LATCH AND DOES NOT TURN. IT IS INTENDED FOR USE ON INTERIOR DOORS WHERE A PUSHPULL FUNCTION IS REQUIRED.INSTALLATION IS QUICK AND EFFORTLESS, TAKING ONLY MINUTES AND REQUIRING JUST A SCREWDRIVER.THE ROSE DIAMETER OF THIS KNOB IS 65MM 2.5 INCHES, ADDING A STYLISH AND FUNCTIONAL TOUCH TO YOUR INTERIOR DOORS. This door handle features a curved shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door handle is made with stainless steel. The primary color of this product is black and it comes with black hardware. 4.7-in. Width left to right. 1.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Pads, Self-Stick, Round, 3/4", PK20 (10G211)
- EKENA MILLWORK Athens Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08AT)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Entry function in Oil-rubbed bronze Finish (ED-LHL500-US10B)
- MIDWEST FASTENER 3/8" x 1-7/8" x .035" WG Steel Extension Springs 6PK (18524)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Passage Lever, Polished Brass (CD101 3)
- BALDWIN ESTATE Classic Lever Antique Brass Door Levers Antique Brass (5445V.050.MR)
- COPPER CREEK Zane Lever Passage Function, Polished Stainless (ZL2220PS)
- KWIKSET Door Lever Lockset, Mechanical, Passage (SL1000WI-26DV1)
- SIMPLEX Kaba Right Hand Reverse Mechanical Pushbutton Lever Mortise Combination Entry Passage Lockout (RR8146B26D)
- SCHLAGE COMMERCIAL Bright Brass Passage A10LEV605 (A10LEV605)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Passage Lever 1.75 in. (23054-150)
- American Imaginations Door Locks and Deadbolts