Shop All Passage Door Handles
American Imaginations
4.7-in. W Door Handle_
Mfr # AI-36424
Zoro # G509544798
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Includes Door Handle
- Lockset Handle Type Standard
- Finish Brushed
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36424
- Zoro # G509544798
- UPC # 627622364244
- Country of Origin China
- Category Passage Door Handles
Dimensions
Width | 4.7 |
Depth | 2.5 |
Length | 2.5 |
Details
For Use With | Residential/Non-Residential |
Includes | Door Handle |
Lockset Handle Type | Standard |
Finish | Brushed |
Material | Stainless Steel |
Color | Brushed Nickel |
Net Weight | 1.5 |
Shape | L Shape |
Description
THIS PRODUCT INCLUDES: 1x door handle in brushed nickel color. THE SINGLE DUMMY LEVER FEATURE CONSISTS OF A SINGLE LEVER HANDLE AND IS SUITABLE FOR INTERIOR DOORS THAT REQUIRE A PUSHPULL FUNCTION WITHOUT A TURNING LOCK.IT IS CONSTRUCTED WITH A CLASSY AND STURDY DESIGN, CONFIRMING TO ANSI GRADE 3 STANDARDS AND EXCEEDING 200,000 CYCLES, ENSURING ITS DURABILITY AND LONGEVITY. THE USE OF METAL MATERIAL ADDS STRENGTH, SECURITY, AND DURABILITY TO THE LEVER.THE CONTEMPORARY WAVE LEVER CAN BE EASILY INSTALLED ON RIGHT-HANDED DOORS, PROVIDING A STYLISH AND MODERN TOUCH.WITH ITS BRUSHED NICKEL FINISH, THE WAVE LEVER ENHANCES THE AESTHETICS OF YOUR HOME. IT HAS A LEVER LENGTH OF 4.7 120MM AND A ROSETTE DIAMETER OF 2-12 65MM.THE INSTALLATION PROCESS IS STRAIGHTFORWARD, AND ALL THE NECESSARY ACCESSORIES, ALONG WITH DETAILED INSTALLATION INSTRUCTIONS, ARE INCLUDED. YOU CAN EASILY INSTALL IT USING A SCREWDRIVER WITHIN A FEW MINUTES. This door handle features a l shape shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door handle is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 4.7-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 1/2 In, Blk, PK25 (1ELV1)
- GARLOCK Flange Gasket, Ring, 3 In, Aramind Fiber (3000RG-0150-062-0300)
- NATIONAL GUARD Door Threshold, Aluminum, 36in L, 3-3/4in W (8135N-36)
- PEMKO Threshold, Aluminum Finish, 5" W, 72" L (2005AT72)
- AMERICAN IMAGINATIONS 4.7-in. W Door Handle_ (AI-36493)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU5401LN x 626 x YMS)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT126PHL626234ASA)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LL 26D)
- BALDWIN ESTATE L021 Lever Bright Chrome Door Levers Bright Chrome (L021.260.LMR)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S TLR 626)
- SCHLAGE RESIDENTIAL Lever Lockset, Antique Bronze, Passage (F10 ELA 716)
- American Imaginations Door Lever Locksets