Shop All Lampholders
American Imaginations
4.67 in. x 4.67 in. Bulb Holder
Mfr # AI-35052
Zoro # G004844034
product price: $44.15
/ea
Sold in multiples of 10 for $441.50
$441.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features THIS PRODUCT INCLUDE(S): 1x bulb holder in white color (35052). PORCELAIN LAMP HOLDER WITH PULL CHAIN. FOR USE WITH COPPER WIRE. This bulb holder features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This bulb holder is made with ceramic. The primary color of this product is white and it comes with white hardware. 4.67-in. Width (left to right). 4.67-in. Depth (back to front). 1.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Mounting Wall Mount
- Length (In.) 4.67
- Finish White
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35052
- Zoro # G004844034
- UPC # 627622350520
- Country of Origin Canada
- Category Lampholders
Dimensions
Length (In.) | 4.67 |
Details
Features | THIS PRODUCT INCLUDE(S): 1x bulb holder in white color (35052). PORCELAIN LAMP HOLDER WITH PULL CHAIN. FOR USE WITH COPPER WIRE. This bulb holder features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This bulb holder is made with ceramic. The primary color of this product is white and it comes with white hardware. 4.67-in. Width (left to right). 4.67-in. Depth (back to front). 1.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Mounting | Wall Mount |
Finish | White |
Color | White |
Description
THIS PRODUCT INCLUDE(S): 1x bulb holder in white color (35052). PORCELAIN LAMP HOLDER WITH PULL CHAIN. FOR USE WITH COPPER WIRE. This bulb holder features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This bulb holder is made with ceramic. The primary color of this product is white and it comes with white hardware. 4.67-in. Width (left to right). 4.67-in. Depth (back to front). 1.75-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 300t3qcl120v replacement light bulb lamp, 2PK (300T3QCL120V PHILIPS)
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3777)
- SATCO 7 W C7 Nightlight Incandescent Bulb E12 (Candelabra) Soft White 1 pk (S4726)
- GARRITY Rugged LED Flashlight (60-140)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TWP)
- ILC Replacement for Damar Kulka 5110 By22d Socket SOX (KULKA 5110 BY22D SOCKET SOX DAMAR)
- JANDORF Socket Single Pin Plunger Fluorescent Lamp Socket (C60493)
- ILC Replacement for Socket Qhv-1 (QHV-1 SOCKET)
- ILB GOLD Lamp Socket, 2 Pin, Replacement For Light Bulb / Lamp 64633 Socket: (64633 SOCKET)
- JANDORF Pull Chain 3-Way Nickel (60405)
- EATON WIRING DEVICES Hldr Lmp Fluor 660W 600V Wht (2510W-BOX)
- American Imaginations Lampholders