Shop All Bathroom Cabinets
American Imaginations
46.5" W, Vanity Base Set
Mfr # AI-757
Zoro # G0790328
product price: $1,484.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,484.99
Free 30-Day Returns
Key Features
- Material Plywood-Veneer
- Width 46.5
- Height 21.5
- Series Xena
- Finish Lacquer-Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-757
- Zoro # G0790328
- UPC # 627622007578
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 46.5 |
Height | 21.5 |
Depth | 17.25 |
Details
Material | Plywood-Veneer |
Item | Vanity Base Set |
Series | Xena |
Finish | Lacquer-Paint |
Color | White |
Weight | 80 |
Installation Type | Wall Mount |
No. of Bowls | 2 |
Style | Modern |
Shape | Rectangle |
Description
This modern vanity base set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity base set is designed to be installed as a wall mount vanity base set. It is constructed with plywood-veneer. This vanity base set comes with a lacquer-paint finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wall Tube (13774)
- ANDERSON Green Leaf 3/4 in. MGHT X 5/8 in. D Barb Nylon Adapter (CBD3458BG1)
- AMERICAN STANDARD Veneto Seat For 97120-Prchr (760166-400.0010A)
- GRUVLOK Threaded Reducer, Orange, 2 x 1 1/2 in (0390037042)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- BAXTON STUDIO Jaela Modern and Contemporary White Finished Wood 2-Door Bathroom Storage Cabinet (182-11338-Zoro)
- American Imaginations Bathroom Cabinets