Shop All Keyed Entry Handlesets
American Imaginations
4.6-in. W Door Lock_
Mfr # AI-36491
Zoro # G509579196
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Handle Length 2.5
- Includes Door Lock
- Color Satin Nickel
- Weight 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36491
- Zoro # G509579196
- UPC # 627622364916
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 2.5 |
Width | 4.6 |
Details
Finish | Brushed |
Includes | Door Lock |
Color | Satin Nickel |
Weight | 1.2 |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. WITH A ROSE DIAMETER OF 65MM 2-35 INCHES, THIS LOCKSET IS IDEAL FOR HOMEOWNERS SEEKING A SENSE OF SECURITY, PROVIDING PEACE OF MIND THAT UNAUTHORIZED INDIVIDUALS DO NOT HAVE ACCESS TO THEIR PROPERTY.THE KEYED ALIKE ENTRY LOCK COMES WITH THREE KEYS, ALLOWING YOU TO MINIMIZE THE NUMBER OF KEYS IN YOUR HOME AS ALL LOCKS CAN BE OPENED USING THE SAME KEY. IT FITS BOTH RIGHT-HANDED AND LEFT-HANDED DOORS AND CAN BE INSTALLED ON INTERIOR DOORS, MAKING IT SUITABLE FOR ENTRANCE DOORS, FRONT GATES, BEDROOMS, AND OTHER AREAS THAT REQUIRE ENHANCED SECURITY.THE ADJUSTABLE LATCH ACCOMMODATES BOTH 60MM 2-38 INCHES AND 70MM 2-34 INCHES BACKSETS, FITTING DOORS WITH A THICKNESS RANGING FROM 35MM TO 45MM 1-38 INCHES TO 1-34 INCHES. IT IS COMPATIBLE WITH BOTH RIGHT-HANDLED AND LEFT-HANDLED DOORS AND INCLUDES ALL THE NECESSARY CONSTRUCTION ACCESSORIES. PLEASE NOTE THAT THE LATCH PLATE IS NOT REMOVABLE.THE STURDY LOCKSET IS DESIGNED FOR EASY INSTALLATION AND INCLUDES ALL THE REQUIRED FASTENERS, SUCH AS SCREWS AND OTHER TOOLS. IT IS COMPATIBLE WITH MOST RESIDENTIAL EXTERIOR DOORS AND CAN BE INSTALLED USING JUST A SCREWDRIVER, ELIMINATING THE NEED FOR ADDITIONAL FABRICATION.ENJOY THE CONVENIENCE AND ENHANCED SECURITY PROVIDED BY THIS LOCKSET, WHICH NOT ONLY OFFERS EASY INSTALLATION AND KEYING CONVENIENCE BUT ALSO ENSURES COMPATIBILITY WITH VARIOUS DOOR TYPES, MAKING IT A PRACTICAL CHOICE FOR HOMEOWNERS LOOKING TO UPGRADE THEIR RESIDENTIAL SECURITY. This door lock features a l shape shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 4.6-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Edge Pull Heavy Duty, 6-1/4" Satin Chrome (EP6125U26D)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1347AF)
- DELTANA Antique Brass Radius Hinge (S44R55)
- DURA-LIFT Sealed Box Truck Rollers 1" Nylon 608ZZ Bearing 2" Triple-Coated Stem (12-Pack) (DLBR1)
- ROCKWOOD Stops, Holders and Bumpers (494-RKW US26D)
- BALDWIN ESTATE Double Cylinder Entry Handlesets Venetian Bronze (85327.112.DBLC)
- KWIKSET Kwikset: Vancouver Handleset Matte Black Finish (KWS-818VNHXHFL-SQT-514-SMT-CP)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6020.003.L)
- KWIKSET Vnhxhfl Sqt 514 Smt Cp 818 (98180-015)
- SURE-LOC HARDWARE Sure-Loc Hardware Aspen Handleset, Satin Nickel (AN507 15)
- COPPER CREEK Colonial Handleset, Ball Knob Interior Trim, Antique Brass (CZ2610XBK-AB)
- American Imaginations Entry Door Handlesets