Shop All Dimmer Switches
American Imaginations
450W Rectangle White Slide Dimmer Plastic-Aluminum
Mfr # AI-36806
Zoro # G810535454
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Slide Dimmer
- Color - Motion Sensing and Dimming White
- Voltage 120V
- For Use With Residential/Non-Residential
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36806
- Zoro # G810535454
- UPC # 627622368068
- Country of Origin Canada
- Category Dimmer Switches
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Includes | Slide Dimmer |
Color - Motion Sensing and Dimming | White |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Wall Mount |
Material | Plastic-Aluminum |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x slide dimmer in white color. THE LOW VOLTAGE 120V PRESET SLIDE DIMMER IS SUITABLE FOR SINGLE-POLE OR 3-WAY CONFIGURATIONS, PROVIDING VERSATILE USAGE OPTIONS. IT ALLOWS FOR EFFORTLESS ADJUSTMENT OF LIGHTING INTENSITY, ENHANCING THE AMBIANCE OF ANY ROOM. WITH ITS USER-FRIENDLY DESIGN AND COMPATIBILITY, THIS DIMMER OFFERS A CONVENIENT SOLUTION FOR CONTROLLING THE BRIGHTNESS OF YOUR LIGHTS. This slide dimmer features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This slide dimmer is made with plastic-aluminum. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB100N004F4)
- SIEMENS Ronis Key, 22 mm, Silver (3SU1950-0FB80-0AA0)
- EATON Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (E50AT3)
- PANDUIT Cable Tie, Std, Rel, 7.4", Or, PK1000 (PRT2S-M3)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LUTRON Lighting Dimmer, Decora Rocker, Lgt Almond (DVCL-253P-LA)
- LUTRON Switches, Mechanical, Gen Purp, Palladium (SC-1PS-PD)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT WHITE (DDKIT-W)
- LUTRON Dimmers, Diva, CFL/LED, Brown (DVCL-153P-BR)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LUTRON Dimmers, Skylark, CFL/LED, Black (SCL-153P-BL)
- American Imaginations Lighting Controls