Shop All Cabinet Handles & Pulls
American Imaginations
4.5-in. W Cabinet Handle_
Mfr # AI-36379
Zoro # G909544633
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color Black
- Material Stainless Steel
- Length 0.5
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36379
- Zoro # G909544633
- UPC # 627622363797
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.5 |
Width | 4.5 |
Details
Finish | Matte |
Color | Black |
Material | Stainless Steel |
Item | Cabinet Handle |
Description
THIS PRODUCT INCLUDES: 1x cabinet handle in black color. THE CABINET HANDLE HAS A HOLE CENTER MEASUREMENT OF 102MM 4, A TOTAL LENGTH OF 114MM 4-12, A DIAMETER OF 12MM, AND A PROJECTION OF 35MM 1-25. IT FEATURES A SLEEK FLAT BLACK FINISH AND IS CONSTRUCTED FROM HIGH-QUALITY STAINLESS STEEL IN A HOLLOW SQUARE TUBE DESIGN. THIS VERSATILE HANDLE CAN BE USED IN VARIOUS SETTINGS, INCLUDING CABINETS, WARDROBES, DRAWERS, WINE CABINETS, LOCKERS, KITCHEN CUPBOARDS, AND MORE. ITS STYLISH APPEARANCE AND DURABLE CONSTRUCTION MAKE IT SUITABLE FOR DIFFERENT STYLES OF FURNITURE. UPGRADE YOUR STORAGE SPACES WITH THESE VERSATILE AND RELIABLE CABINET HANDLES. This cabinet handle features a rectangle shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet handle is made with stainless steel. The primary color of this product is black and it comes with black hardware. 4.5-in. Width left to right. 0.5-in. Depth back to front. 1.25-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Deluxe Balance Tensioning Tool (85-515)
- SIMPLEX Push Button Exit Trim, Satin Chrome, Right (LRP101026D41)
- TITAN Snap Ring Assortment, 300 Piece (TIT45212)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3/4"W X 48"H (CGT-34-4-301)
- AMERICAN IMAGINATIONS 5.5-in. W Cabinet Handle_ (AI-36340)
- AMERICAN IMAGINATIONS 8-in. W Cabinet Handle_ (AI-36446)
- AMERICAN IMAGINATIONS 5.4-in. W Cabinet Handle_ (AI-36498)
- AMERICAN IMAGINATIONS 3.4-in. W Cabinet Handle_ (AI-36403)
- AMERICAN IMAGINATIONS 4.06-in. W Cabinet Handle_ (AI-36399)
- AMERICAN IMAGINATIONS 4.2-in. W Cabinet Handle_ (AI-36444)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Oil Rubbed Bronze Square Milan 1 Cabinet Pull (1092-128DBAC)
- American Imaginations Cabinet Handles & Pulls