Shop All Touchless Bathroom Faucets
American Imaginations
4.44 in. x 5.13 in. x 6 in. Bathroom Sink Sensor Faucet with 4.5 in. spout reach
Mfr # AI-34902
Zoro # G704844181
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34902
- Zoro # G704844181
- UPC # 627622349029
- Country of Origin Canada
- Category Touchless Bathroom Faucets
Description
THIS PRODUCT INCLUDE(S): 1x bathroom sink sensor faucet in chrome color (34902). SINGLE HOLE WITH OPTIONAL DECK PLATE INCLUDED. BRASS WATERWAYS - CHROME FINISH. MIXING VALVE INCLUDED. 4AA BATTERIES INCLUDED - LAST 500,000 OPEN AND CLOSE CYCLES. OPTIONAL AC ADAPTER - 25-1224. CUPC CERTIFIED. ASME A112.18.1. CSA 125.1. AB1953. LEAD FREE. This bathroom sink sensor faucet features a unique shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink sensor faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This bathroom sink sensor faucet is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 4.44-in. Width (left to right). 5.13-in. Depth (back to front). 6-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Elg Cfwc E2 Sta Plst St Desert Bloom, With Cover, Plastic, Elongated (7B1200SLOWT 643)
- JONES STEPHENS PVC Pipe Cutter, Professional, 1-1/4" (P70018)
- BRADLEY Bradley Partition T27 Torx Bit, Steel - (HW101031)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2-1/2" L (ZUSA-PF-5682)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-E-TMV-1)
- GLOBAL INDUSTRIAL Deck Mounted Sensor Faucet, 2.2 GPM, Chrome (670460)
- MOEN Sani Elec Lav 4 Ctr Dkmt Bn (CA8301BN)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (WWG116.222.AB.1T)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6920-XL-HYD)
- American Imaginations Touchless Bathroom Faucets